Shop All Insect Killers
Crc
6 oz. Aerosol Outdoor Only Insect Repellent
Mfr # 14011
Zoro # G4606056
product price: $15.99
/ea
Sold in multiples of 12 for $191.88
$191.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Outdoor Only
- Form Aerosol Spray
- Size 6 oz
- Targeted Insects Flies, Gnats, Mites, Mosquitoes, Ticks
- Insect Group Flying and Crawling
Product Information
- Brand Crc
- MFR # 14011
- Zoro # G4606056
- UPC # 78254140117
- Country of Origin United States
- Category Insect Killers
Dimensions
Size | 6 oz |
Details
Item | Insect Repellent |
Indoor/Outdoor Usage | Outdoor Only |
Form | Aerosol Spray |
Targeted Insects | Flies, Gnats, Mites, Mosquitoes, Ticks |
Insect Group | Flying and Crawling |
Insect Control Type | Repels |
DEET Concentration | 25.00% |
Dilution Ratio | Ready to Use |
Active Ingredients | DEET |
Description
Insect Repellent, Targeted Insects Flies, Gnats, Mites, Mosquitoes, Ticks, Active Ingredients DEET, DEET Concentration 25.00 Percent, Form Aerosol Spray, Insect Group Flying and Crawling, Dilution Ratio Ready to Use, Insect Control Type Repels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Fork Manure Fiberglass 4 Tine, 54 in (BPJ-4F-OR)
- HARVEST LANE HONEY Pollen Pattie Feed Suplmnt 1Lb (PP10-101)
- MTD Blade-17.90 Extre (942-04053-X)
- AMPCO SAFETY TOOLS Garden/Mixing Hoe, 6 x 4 In, 55 In Handle (H-100FG)
- CRC 14 oz. Aerosol Outdoor Only Wasp and Hornet Killer (14009)
- CATCHMASTER 3"L X 3"W Flying Insect Trap (908)
- TAURUS SC Taurus SC (78oz) MCP (82003599)
- RAID Wasp & Hornet Killer, 14oz Aerosol (668006EA)
- PROMIER PRODUCTS Bug Bat Bug Zapper with Flashlight (LA-BUGBAT1-6/12)
- BLACK FLAG 15W White Light Bug Zapper Replacement Bulb (BB-15WHT)
- PARACLIPSE Paraclipse® Terminator Dual Side Fly Control System 120V, Covers 10000 Sq. Ft./60 Days - 251350 (251350)
- Crc Insect Killers