Shop All Greases & Lubricants
Crc
4 oz. High Temperature Grease Bottle Red
Mfr # 05016
Zoro # G3018057
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4 oz
- Container Type Bottle
- Application Backing Plates; Brake Pad Contact Points; Disc Brake Pads
- Specific Gravity 1.03
- Color Red
Product Information
- Brand Crc
- MFR # 05016
- Zoro # G3018057
- UPC # 078254050164
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Size | 4 oz |
Container Size | 4 oz |
Details
Item | High Temperature Grease |
Container Type | Bottle |
Application | Backing Plates; Brake Pad Contact Points; Disc Brake Pads |
Specific Gravity | 1.03 |
Color | Red |
Type | High Temperature Grease |
Series | Disc Brake Quiet |
Timken OK Load | Not Specified |
Flash Point | None |
Dropping Point | Not Specified |
Net Weight | 4 fl oz |
Resistance Properties | Water Resistant |
VOC Content Weight | 0.52 lb/gal |
Boiling Point | 212 Degrees F |
Product Type | Grease |
Odor | Acrylic |
Flammability | Nonflammable |
Product Form | Paste |
VOC Content Weight Percentage | 3.98 % |
For Use On | Backing Plates, Brake Pad Contact Points, Disc Brake Pads |
Description
High Temperature Grease, Product Type Grease, Series Disc Brake Quiet, Container Type Bottle, Container Size 4 oz, For Use On Backing Plates, Brake Pad Contact Points, Disc Brake Pads, ISO Viscosity Grade Not Applicable, NLGI Viscosity Grade Not Applicable, Thickener Type Not Applicable, Viscosity @ 100 Deg F Not Applicable, Standards Not Applicable, Color Red, Product Form Paste, Boiling Point 212 Degrees F, Dropping Point Not Specified, Flammability Nonflammable, Flash Point None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Suburban 261616 Nautilus Water Heater Vent Cap - 1" for 0" to 1" Wall Thickness (261616)
- LUMAPRO Miniature Lamp, 28PSB, 1.0W, T2, 28V, PK10 (28PSB-10PK)
- BOSCH Wiper Wall Rack, 2213141 (2213141)
- BOSCH ICON Wiper Blade -18A (18A)
- CRC Sta-Plex Red Grease 14Oz Stalube Grease, Sl3191 (SL3191)
- CRC General Purpose Lithium Grease 14Oz Stalube Gengrea, Sl3310 (SL3310)
- CRC 3.3 oz Di-Electric Grease Tube Opaque White (02085)
- CRC Extreme Pressure Red Grease 14Oz Stalube Staplex, Sl3190 (SL3190)
- CRC 35 lb. Grease Red (SL3650)
- CRC 14 oz Wheel Bearing Grease Amber (SL3111)
- MOBIL 5 gal Gear Oil Pail (105880)
- Crc Greases & Lubricants