Shop All Greases & Lubricants
Crc
35 lb. Grease Red
Mfr # SL3650
Zoro # G4520376
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 35 lb.
- Container Type Pail
- Color Red
- Max. Operating Temp. 400 Degrees F
- Application Backing Plates, Ball Joints, Chassis Points, Construction Ball & Roller Bearings, Drilling and Mining Applications, Idler Bearings, Industrial Applications, Pillow Block Bearings, Sprocket Bearings, Universal Joints, Water Pumps, Wheel Bearings
Product Information
- Brand Crc
- MFR # SL3650
- Zoro # G4520376
- UPC # 72213365009
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Size | 35 lb. |
Container Size | 35 lb |
Details
Item | Driller Red Grease Ext Pressure, 35 lb. |
Container Type | Pail |
Color | Red |
Max. Operating Temp. | 400 Degrees F |
Application | Backing Plates, Ball Joints, Chassis Points, Construction Ball & Roller Bearings, Drilling and Mining Applications, Idler Bearings, Industrial Applications, Pillow Block Bearings, Sprocket Bearings, Universal Joints, Water Pumps, Wheel Bearings |
Type | Extreme Pressure Grease |
NLGI Grade | 2 |
Flash Point | 302 Degrees F |
Timken OK Load | 80 lb |
Dropping Point | 550 Degrees F |
Four-Ball Wear | 0.45 mm |
Product Type | Multipurpose Grease |
NLGI Viscosity Grade | 2 |
Maximum Operating Temperature | 400 Degrees F |
Minimum Operating Temperature | -10 Degrees F |
Description
Driller Red Grease Ext Pressure, 35 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Barricade Fuel Line Hose, 27306 (27306)
- TERAFLEX BIG BRAKE KIT JK FRONT COMPLETE, BIG CALIPERS, PLAIN ROTORS 13.3IN (4303400)
- MAIN FILTER HY-PRO HP75L86MB Replacement/Interchange Spin-On Filter (MF0058074)
- JOHNSON PUMP 5.2 Aqua Jet Wash Down 12V (10-13407-07)
- CRC 3.3 oz Di-Electric Grease Tube Opaque White (02085)
- CRC Cv Joint Grease 4Oz Stalube Cv Grse, Sl3174 (SL3174)
- CRC 14 oz Wheel Bearing Grease Amber (SL3111)
- CRC Extreme Pressure Red Grease 14Oz Stalube Staplex, Sl3190 (SL3190)
- CRC 12 oz. Brake Caliper Grease Tub Black (05353)
- CRC 4 oz. High Temperature Grease Bottle Red (05016)
- MOBIL Gear Oil, Bottle, 1 qt, SHC 634, 460, Orange (123018)
- Crc Greases & Lubricants