Shop All Arts & Crafts
Crayola
Washable Sidewalk Chalk, 16 Count, PK6
Mfr # 512016
Zoro # G4110650
$25.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 96 pieces of washable sidewalk chalk
- Recommended Age 4+ Years
- Material Chalk
- Recommended Grade Grade PK+
Product Information
- Brand Crayola
- MFR # 512016
- Zoro # G4110650
- UPC # 194629106134
- Country of Origin India
- Category Arts & Crafts
Details
Color | Assorted |
Includes | 96 pieces of washable sidewalk chalk |
Recommended Age | 4+ Years |
Material | Chalk |
Recommended Grade | Grade PK+ |
Description
Create BIG outdoor art with the ONLY sidewalk chalk in bright, bold Crayola crayon colors! The Anti-Roll shape keeps sticks handy without rolling away and produces fine lines or broad strokes that simply wash away with water. Each pack includes 16 Sidewalk Chalk sticks in exclusive Crayola crayon colors. Sold as 6 packs for a total of 96 chalk sticks.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL3565, QC PASSED, 2" (DL3565)
- MEASURETEK Bench Scale, Digital, 15kg/30 lb., LCD (GGS_42963)
- AVERY Cards, Post, Laser, 4X6, We, 100PK (AVE5389)
- ZORO SELECT 10" x 4" Open Poly Bags, 4 mil, Clear, PK 1000 (5DHN7)
- CRAYOLA Large Variety Paint Brushes Classpack®, PK36 (BIN050036)
- CRAYOLA Pip Squeaks Washable Coloring Book Markers, 8 Count, PK12 (588704)
- CRAYOLA Fabric Markers, Fine Line, PK30 (BIN588626)
- CRAYOLA Crayola® Crayon/Marker Combo Classpack®, 8 Colors, PK256 (5233-49)
- CRAYOLA Staonal Marking Crayons, Black, PK8 (5200023051)
- CRAYOLA Portfolio Series Oil Pastels, 12 Assorted Colors, PK300 PK (52-3630)
- HYGLOSS PRODUCTS Bucket O Beads, Big Beads w/Lacing Lanyard, 16 oz. Opaque Assortment (68100)
- Crayola