Shop All Arts & Crafts
Crayola
Washable Paint, White, 16 oz
Mfr # 54-2016-053
Zoro # G500447296
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Capacity 16 oz
- Finish Matte
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
- Application Interior
Product Information
- Brand Crayola
- MFR # 54-2016-053
- Zoro # G500447296
- UPC # 71662592530
- Country of Origin United States
- Category Arts & Crafts
Details
Item | Paints |
Color | White |
Capacity | 16 oz |
Finish | Matte |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Application | Interior |
Weight | 1.336 lbs |
Application Method | Brush; Sponge |
Recommended Level of Ventilation | None |
Binder/Vehicle Ingredient(s) | Water-Soluble Adhesive |
Packaging Type | Bottle |
Intended Application Environment | Interior |
Finish/Sheen | Matte |
Diluent/Solvent Ingredient(s) | Water |
Paint Sub-Category | Poster Tempera |
Number of Colors | 1 |
Description
Vivid colors wash easily from skin and most clothing. Makes painting worry free for teachers and parents. Features a creamy consistency for smooth laydown and brush flow. Assures consistent performance. Non-separating and freeze-thaw stable.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Baling Wire, 0.0286 Dia, 458.4 ft. (08-0286-001S)
- THERMOSAFE Test Tube Mailer, 5-3/4 In H, PK300 (356)
- MARSH Tape Dispenser, 3" Water Activated Tape (TDH110)
- CIG WF Non-OEM New Magenta Wide Format Inkjet Bag for Roland TR2-MG (WRTR2M)
- CRAYOLA Modeling Clay Classpack, Assorted, 24 lbs (230288)
- CRAYOLA Sidewalk Chalk, Washable, 4"L, 24/BX, AST PK (CYO512024)
- CRAYOLA Dough Classpack, 3 oz, 8 Assorted Colors with 81 Modeling Tools (57-0172)
- CRAYOLA Large Variety Paint Brushes Classpack®, PK36 (BIN050036)
- CRAYOLA Artista II Washable Tempera Paint, Turquoise, 16 oz Bottle (54-3115-048)
- CRAYOLA My First Crayola® Washable Palm Grasp Crayons, PK6 (8114-51)
- SPECTRA Spectra Non-Toxic Glitter Crystal; Magenta (253929)
- Crayola