Shop All Arts & Crafts
Crayola
Washable Paint, Green, 16 oz Bottle
Mfr # 54-2016-044
Zoro # G502690652
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Application Method Brush; Sponge
- Weight 1.235 lbs
- Application Interior
- Capacity 16 oz
Product Information
- Brand Crayola
- MFR # 54-2016-044
- Zoro # G502690652
- UPC # 71662592448
- Country of Origin United States
- Category Arts & Crafts
Details
Item | Paints |
Color | Green |
Application Method | Brush; Sponge |
Weight | 1.235 lbs |
Application | Interior |
Capacity | 16 oz |
Finish | Matte |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Recommended Level of Ventilation | None |
Packaging Type | Bottle |
Finish/Sheen | Matte |
Binder/Vehicle Ingredient(s) | Water-Soluble Adhesive |
Paint Sub-Category | Poster Tempera |
Diluent/Solvent Ingredient(s) | Water |
Number of Colors | 1 |
Intended Application Environment | Interior |
Description
Vivid colors wash easily from skin and most clothing. Makes painting worry free for teachers and parents. Features a creamy consistency for smooth laydown and brush flow. Assures consistent performance. Non-separating and freeze-thaw stable.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Pen, Velocity, Bold, Be, PK36 (VLGB361-BLU)
- PCI Oki 42377801 6Pk Blk Self-Inking Ribbon (42377801PC)
- SIGNODE Steel Strapping, 1012 ft. L x 3/4 in. W (2X1295)
- SEIKO INSTRUMENTS Bulk Address Labels, 1000 Roll (SLP-1RLB)
- CRAYOLA Large Variety Paint Brushes Classpack®, PK36 (BIN050036)
- CRAYOLA Ultra-Clean Markers, Fine Line, Assorted Colors, PK36 (BIN587813BN)
- CRAYOLA Oil Pastels Crayons, 16/ST, Opaque Ast PK (CYO524616)
- CRAYOLA All That Glitters, Art Set (46887)
- CRAYOLA Artista II® Washable Liquid Tempera Paint, White, 16 oz. Bottles, PK6 (543115053)
- CRAYOLA Neon Oil Pastels, 12 Assorted Colors, PK12 PK (52-4613)
- HANDY ART Acrylic Black Gesso 32 oz, PK2 (440-103)
- Crayola