Shop All Arts & Crafts
Crayola
Washable Paint, Blue, 16 oz Bottle
Mfr # 54-2016-042
Zoro # G802690680
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
- Weight 1.4 lbs
- Application Interior
- Application Method Brush; Sponge
Product Information
- Brand Crayola
- MFR # 54-2016-042
- Zoro # G802690680
- UPC # 71662592424
- Country of Origin United States
- Category Arts & Crafts
Details
Item | Paints |
Color | Blue |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Weight | 1.4 lbs |
Application | Interior |
Application Method | Brush; Sponge |
Capacity | 16 oz |
Finish | Matte |
Paint Sub-Category | Poster Tempera |
Finish/Sheen | Matte |
Recommended Level of Ventilation | None |
Binder/Vehicle Ingredient(s) | Water-Soluble Adhesive |
Number of Colors | 1 |
Intended Application Environment | Interior |
Packaging Type | Bottle |
Diluent/Solvent Ingredient(s) | Water |
Description
Vivid colors wash easily from skin and most clothing. Makes painting worry free for teachers and parents. Features a creamy consistency for smooth laydown and brush flow. Assures consistent performance. Non-separating and freeze-thaw stable.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Form, Tax, W-3, 2Pt Pk (TOP2203)
- DECKER TAPE PRODUCTS Label, DL1420, LAY FLAT, 2" X 5" (DL1420)
- XEROX Toner Cartridge, 15000 Page, Yellow (6R1514)
- SPECTRUM Spelling Workbook, Grade 2, Paperback (704598)
- CRAYOLA Glitter Markers, PK18 (BIN588629)
- CRAYOLA Crayola Classpack Crayon, PK800 (528016)
- CRAYOLA CLICKS Washable Retractable Markers, 10 Colors Per Set, 20PK (588370)
- CRAYOLA Washable Kids Paint, 2oz., 10/ST, Assorted PK (CYO541205)
- CRAYOLA Paint Brush Pens, No Drip, 40/BX, Assorted PK (CYO546203)
- CRAYOLA Crayon Red/Yellow/Green/Blue, PK360 (52-0004)
- PAASCHE Paasche VL-202S Airbrush Set with Metal Handle & All Three Heads for VL (VL-3MH)
- Crayola