Shop All Arts & Crafts
Crayola
Washable Finger Paint, Violet, 16 oz. Bottle, PK3
Mfr # 5513165040
Zoro # G7293658
$24.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
- Includes 3 bottles of paint
Product Information
- Brand Crayola
- MFR # 5513165040
- Zoro # G7293658
- UPC # 194629006144
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Violet |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Includes | 3 bottles of paint |
Description
Washable Fingerpaint is the perfect way to introduce young children to the joys of painting and self-expression. This washable paint easily washes from skin and most washable clothing. Easy, clean dispensing 16 ounce bottles of Washable finger paint. These translucent, plastic squeeze bottles feature an air-tight flip top lid to reduce spoilage. The Crayola Washable Fingerpaint does not separate and is freeze-thaw stable. The thick consistency reduces spilling and splashing while assuring consistent performance. Pack of 3 bottles of paint.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Security Bolt Seal, 3 3/16"Strap L, Ylw (61561)
- TRU RED Side-Load Stackable Plastic Document Tray, 1 Section, Letter-Size, 12.63 x 9.72 x 3.01, Black, 2PK (TR55327)
- VIKAN Rubber Band, Size 1-1/2", Pink, PK5 (98021)
- ZORO SELECT Dunnage Bag 48" x 48" 28 mil, Includes Air Valve (2GWN6)
- CRAYOLA Washable Finger Paint, White, 16 oz. Bottle, PK3 (5513165053)
- CRAYOLA Washable Finger Paint, Black, 16 oz. Bottle, PK3 (5513165051)
- CRAYOLA Washable Finger Paint, Green, 16 oz. Bottle, 3PK (131644)
- CRAYOLA Crayola Classpack Crayon, PK800 (528016)
- CRAYOLA Jumbo Crayons, PK48, Recommended Grade: PK+ (BIN520389BN)
- CRAYOLA Bulk Crayons, Orange, 12PK (52-0836-036)
- MARSH Marsh® Oil Boards, 7" x 24", Tan, 540/Case (STOB0724)
- Crayola