Shop All Arts & Crafts
Crayola
Washable Finger Paint, Black, 16 oz. Bottle, PK3
Mfr # 5513165051
Zoro # G7292985
product price: $22.85
/pk 3, $7.62/ea
$22.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 3 bottles of paint
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
Product Information
- Brand Crayola
- MFR # 5513165051
- Zoro # G7292985
- UPC # 194629006168
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Black |
Includes | 3 bottles of paint |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Description
Washable Fingerpaint is the perfect way to introduce young children to the joys of painting and self-expression. This washable paint easily washes from skin and most washable clothing. Easy, clean dispensing 16 ounce bottles of Washable finger paint. These translucent, plastic squeeze bottles feature an air-tight flip top lid to reduce spoilage. The Crayola Washable Fingerpaint does not separate and is freeze-thaw stable. The thick consistency reduces spilling and splashing while assuring consistent performance. Pack of 3 bottles of paint.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 5/8 x 2'' - ''Attention - Observe Precautions'' Labels (S-6516)
- TEACHER CREATED RESOURCES Ranger Rick® Welcome to Our Neck of the Woods Bulletin Board (TCR3516)
- ASP Night Drop Envelopes - Yellow Highlight, 6" X 9", 100 Per Pack Pk (7212)
- ZORO SELECT Hand Stretch Wrap 20" x 800 ft., Cast Style, Green (15A956)
- CRAYOLA Washable Finger Paint, White, 16 oz. Bottle, PK3 (5513165053)
- CRAYOLA Washable Finger Paint, Violet, 16 oz. Bottle, PK3 (5513165040)
- CRAYOLA Glitter Crayons, Nontoxic, 24/PK, Assorted PK (CYO523715)
- CRAYOLA Washable Formula Markers, Fine Tip, Classic Colors, PK48 (BIN7809)
- CRAYOLA Paint, Washable, 1 Gallon, Turquoise (CYO54212848)
- CRAYOLA Crayola® Ultra-Clean Fine Line Washable Markers, Assorted, PK40 (5878-61)
- EPSON Premium Semi-Gloss Photo Paper, 170 g, 24 (S041393)
- Crayola