Shop All Permanent Markers
Crayola
Ultra-Clean Washable Markers, Broad Bullet Tip, Classic Colors, PK8
Mfr # 587808
Zoro # G6073923
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Tip Size Broad
- Point Type Bullet
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Weight 0.263 lbs
Product Information
- Brand Crayola
- MFR # 587808
- Zoro # G6073923
- UPC # 71662078089
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | Broad |
Details
Item | Markers |
Color | Assorted |
Point Type | Bullet |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Weight | 0.263 lbs |
Series | Ultra-Clean Washable™ |
Marker Grade | School Grade |
Age Recommendation | Ages 4 and Up |
Description
Crayola® Ultra-Clean Washable Markers, Broad Bullet Tip, Classic Colors, 8/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 15" x 11" x 7", Kraft, 25/Bundle (11R373)
- WESTCOTT Accessories, 14" Professional Dusting Brush (DB-1)
- SMEAD Folder, File, Toptab, Poly, Ast Pk (SMD10515)
- UNIVERSAL Envelope, 3-7/8 x 8-7/8, Window, PK500 (UNV35219)
- CRAYOLA Ultra-Clean Washable Markers, Fine Bullet Tip, Classic Colors, PK8 (587809)
- CRAYOLA Red, Orange, Yellow, Green, Blue, Violet, Brown, Black, Gray, Flamingo Pink, Sandy Tan 12 PK (587813)
- CRAYOLA Assorted Classpack Fine Line Markers, 200 PK (588210)
- CRAYOLA Assorted Ultra-Clean Washable(TM) Classic Markers, 40 PK (58-7861)
- CRAYOLA Washable Super Tips Markers, Broad/Fine Bullet Tip, Asstd Colors, PK20 (588106)
- CRAYOLA Assorted Broadline Classpack Markers, 256 PK (588201)
- SHARPIE Flip Chart Marker, Bullet Point, 4/ST, Assorted 4PK (SAN22474)
- Crayola Permanent Markers