Shop All Arts & Crafts
Crayola
Staonal Marking Crayons, Black, PK8
Mfr # 5200023051
Zoro # G401847799
product price: $4.39
/pk 8, $0.55/ea
Sold in multiples of 3 for $13.17
$13.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Temp. Range Soften at 105° F; Melt at 128° F
- Marking Tool Tip Size Group Jumbo
- Size Jumbo
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
Product Information
- Brand Crayola
- MFR # 5200023051
- Zoro # G401847799
- UPC # 71662200510
- Country of Origin Mexico
- Category Arts & Crafts
Dimensions
Marking Tool Tip Size Group | Jumbo |
Size | Jumbo |
Crayon Size | 5" x 0.56" |
Details
Item | Crayons |
Color | Black |
Temp. Range | Soften at 105° F; Melt at 128° F |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Weight | 0.4 lbs |
Age Recommendation | Ages 4 and up |
Description
Durable marking crayon that is ideal for industrial use. Permanent and waterproof, these crayons work well on cardboard, paper, wood, aluminum and Plexiglas®.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Poly Pusher Tensioner, Premium (EP-1185)
- BOSTITCH Stapler, w/Sharpener, Blue (B696R-BLUE)
- TOSHIBA Toshiba Toner Cartridge, 106,600 Yield (T6518U)
- MAGNA VISUAL Magnetic Arrows, 3/4 In. W, Blue, PK20 (FI-425)
- CRAYOLA Washable Finger Paint, Violet, 16 oz. Bottle, PK3 (5513165040)
- CRAYOLA Paint, Washable, 1 Gallon, Turquoise (CYO54212848)
- CRAYOLA Regular-Size Crayons, PK288 (BIN523024BN)
- CRAYOLA Fabric Markers, Fine Line, PK30 (BIN588626)
- CRAYOLA Crayola Model Magic Variety Pack, 30PK (570028)
- CRAYOLA Paint, Washable, 128oz, Red (542128038)
- CHARLES LEONARD Wiggle Eyes 15mm, Black, PK1200 (64515)
- Crayola