Shop All Arts & Crafts
Crayola
Project XL Poster Markers, Classic, 4 Count, PK3
Mfr # 588356
Zoro # G4112288
product price: $28.65
/pk 3, $9.55/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.10"
- Length 6.10"
- Color Black, Green, Blue, Red
- Includes 12 Extra-Large Chisel Tip Markers
- Material Plastic, Felt, Ink
Product Information
- Brand Crayola
- MFR # 588356
- Zoro # G4112288
- UPC # 194629108763
- Country of Origin Viet Nam
- Category Arts & Crafts
Dimensions
Width | 6.10" |
Length | 6.10" |
Height | 1.30" |
Details
Color | Black, Green, Blue, Red |
Includes | 12 Extra-Large Chisel Tip Markers |
Material | Plastic, Felt, Ink |
Recommended Age | 6+ Years |
Features | Washable |
Standards | ACMI Certified AP Nontoxic |
Recommended Grade | Grade 1+ |
Description
From the Crayola Project line, these supersized markers are perfect for a variety of full-coverage art projects and crafts. Create super thick lines with these bold, extra-wide chisel tips. School projects, presentations, posters, signs and decorations stand out with crisp, wide lines in classic colors. Ideal for adults and kids, ages 6 and up. Each set includes 4 XL Poster Markers in classic colors: Black, Green, Blue, and Red. Sold as 3 packs for a total of 12 markers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER 26335 Advantage Rubber Bands Size 33, Beige (ALL26335)
- XSTAMPER Specialty Stamp, Pre-Inked "OK", 5/8", Blue Ink (XST11357)
- ACCU-STAMP2 Stamp, Red/Blue, Entered, 1-5/8"x1/2" (035544)
- OIC Clipboard, Carry, Box, Gy (83324)
- CRAYOLA Colors of the World Crayons, 24 Colors Per Set, 288PK (520108)
- CRAYOLA Markers, Silly Scents Smash Ups, Broad, Washable, AST (CYO588274)
- CRAYOLA Crayon, Large, Assorted, PK16 (520336)
- CRAYOLA Model Magic® Modeling Compound, White, 2 lb. Tub (BIN574400)
- CRAYOLA Crayola Signature Brush + Detail Dual-Tip Markers, Pack of 16 (BIN586501)
- CRAYOLA Scribble Scrubbie, Ocean Pets Glow Lagoon (74-7507)
- SPAZ STIX Spaz Stix SZX15600 Candy Purple Airbrush Paint - 2 oz (SZX15600)
- Crayola