Shop All Arts & Crafts
Crayola
Portfolio Series Oil Pastels, 12 Assorted Colors, PK300 PK
Mfr # 52-3630
Zoro # G102696153
product price: $117.99
/pk 300, $0.39/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Weight 7 lbs
- Assortment Black; Blue; Green; Pink; Red; Red Orange; Rust; True Blue; Violet; White; Yellow; Yellow Green
- Age Recommendation Ages 5 and Up
- Number of Colors 12
Product Information
- Brand Crayola
- MFR # 52-3630
- Zoro # G102696153
- Country of Origin United States
- Category Arts & Crafts
Details
Item | Oil Pastels |
Color | Assorted |
Weight | 7 lbs |
Assortment | Black; Blue; Green; Pink; Red; Red Orange; Rust; True Blue; Violet; White; Yellow; Yellow Green |
Age Recommendation | Ages 5 and Up |
Number of Colors | 12 |
Description
These oil pastels have a tapered point, ideal for detailed drawing. They can be used for wet or dry artwork. The vivid colors can be used to blend into true secondary colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Paint Marker Gold 1Pk (1874888)
- ARMOR PROTECTIVE PACKAGING Armor WrapIndustrial VCI Paper, 30G, 12"W x 200 Yd., 3 Rolls (A30G12200)
- SIGNODE Steel Strapping Tensioner, Feed Wheel (017930)
- ELECTRIDUCT Split Wire Loom Tubing- 1" x 25ft- White (WL-100-25-WT)
- CRAYOLA Bulk Crayons, Regular Size, Black, PK144 (BIN83651)
- CRAYOLA Chalk, Anti-Dust, White, PK12 (501402)
- CRAYOLA Watercolors Classpack, PK36 (538101)
- CRAYOLA Color Wonder Mess Free Art Kit (752349)
- CRAYOLA Broad Line Markers, Classic Colors, PK48 (BIN587708BN)
- CRAYOLA Washable Palm-Grasp Crayons, 12 Colors, 12PK (811151)
- HYGLOSS PRODUCTS Foam Trays, 9in x 11in, PK50 (6982)
- Crayola