Shop All Permanent Markers
Crayola
Pip-Squeaks Skinnies Washable Marker, Med Bullet Tip, Astd Color, PK64
Mfr # 588764
Zoro # G7523950
product price: $12.45
/pk 64, $0.19/ea
$12.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Tip Size Medium
- Point Type Bullet
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Series Pip-Squeaks Skinnies™
Product Information
- Brand Crayola
- MFR # 588764
- Zoro # G7523950
- UPC # 71662087647
- Country of Origin China
- Category Permanent Markers
Dimensions
Tip Size | Medium |
Details
Item | Markers |
Color | Assorted |
Point Type | Bullet |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Series | Pip-Squeaks Skinnies™ |
Weight | 0.937 lbs |
Marker Grade | School Grade |
Age Recommendation | Ages 4 and Up |
Description
Crayola® Pip-Squeaks Skinnies Washable Markers, Medium Bullet Tip, Assorted Colors, 64/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROARING SPRING Case of Spiral Bound Recycled Index Cards 3"x5", 50 CT pk, Narrow Ruled, Perforated, Blank on Back (28335cs)
- MASTERVISION 36"x48" Porcelain Dry Erase Board (CR0801170MV)
- QUARTET Fabric Bulletin Board 48"H x 72"W (B447M)
- A2Z SCILAB Stitch Suture Scissors Angled 4.5 One Hook Blade Stainless Steel, Silver (A2Z-ZR872)
- CRAYOLA Assorted Broadline Classpack Markers, 256 PK (588201)
- CRAYOLA Ultra-Clean Washable Markers, Broad Bullet Tip, Classic Colors, PK8 (587808)
- CRAYOLA Red, Orange, Yellow, Green, Blue, Violet, Brown, Black, Gray, Flamingo Pink, Sandy Tan 12 PK (587813)
- CRAYOLA Assorted Ultra-Clean Washable(TM) Classic Markers, 40 PK (58-7861)
- CRAYOLA Black, Blue, Brown, Green, Light Green, Orange, Pink, Red, Violet, Yellow Markers, 10 PK (588610)
- CRAYOLA Assorted Classpack Fine Line Markers, 200 PK (588210)
- SHARPIE Black Flip Chart Marker, Black, PK8, 8 PK (1760445)
- Crayola Permanent Markers