Shop All Arts & Crafts
Crayola
Original Formula Markers, Fine Tip, Classic Colors, PK48
Mfr # BIN7709
Zoro # G2874550
original price:
$24.49
5% off
new price: $23.19
/pk 48, $0.48/ea
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Includes 48 markers
Product Information
- Brand Crayola
- MFR # BIN7709
- Zoro # G2874550
- UPC # 194629005499
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Includes | 48 markers |
Description
This assortment of markers features classic Crayola colors with high-quality, true-to-color ink. Add bold, vibrant color to artwork, school assignments, and other creative projects. The variety of bright, classic colors in this pack invites imaginative expression. With a slender tip, each Fine Line Marker is a precise drawing tool. Ideal for coloring in small areas, these markers are also great for writing or drawing thin lines or dots. These markers lay down plenty of vibrant color and won't smudge or bleed through paper. Crayola Markers contain recycled plastic resin, which keeps hundreds of tons of plastic out of landfills every year. Bring beauty and color to your world and help keep plastic out of landfills. Crayola art supplies and activities help children express, create, and connect through colorful play. Each box includes 8 Crayola Fine Line Markers in Classic Colors. Sold as 6 boxes for a total of 48 markers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1/2" x 10ft (WL-ED-PSC-050-10)
- QUARTET 24"x18" Whiteboard, Aluminum Frame (SM531)
- PENDAFLEX Expandable File Alpha (A-Z) 8-1/2 x 11" Black/Blue, 1-1/2" Expansion (PFXDDF3OX)
- PENTEL Pen, Energel Rtx, Med (BL77D)
- CRAYOLA Poster Marker, XL, 6-1/10"Wx8-1/10"Lx1-3/10"H, 4/PK, AST 12PK (CYO588356)
- CRAYOLA Washable Paint, Red, Gallon (5421285038)
- CRAYOLA Washable Paint, Yellow, Gallon (BIN542128034)
- CRAYOLA Color Wonder Mess Free Coloring Pad + Markers, Peppa Pig, PK2 (757000)
- CRAYOLA Premier Tempera Paint, Orange, 16 oz Bottle (54-1216-036)
- CRAYOLA Crayon Red/Yellow/Green/Blue, PK360 (52-0004)
- AMACO Marblex™ Self-Hardening Clay, Gray, 25 lbs. (47340B)
- Crayola