Shop All Arts & Crafts
Crayola
Non-Washable Classpack Markers, Fine Point, 10 Colors, PK200
Mfr # BIN588210
Zoro # G5638158
product price: $85.69
/pk 200, $0.43/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown, Yellow, Orange, Red, Violet, Blue, Green, Black, Flamingo Pink, Dolphin Gray
- Recommended Age 3+ Years
- Recommended Grade PK+
- Material plastic, ink, felt
Product Information
- Brand Crayola
- MFR # BIN588210
- Zoro # G5638158
- UPC # 71662582104
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Brown, Yellow, Orange, Red, Violet, Blue, Green, Black, Flamingo Pink, Dolphin Gray |
Recommended Age | 3+ Years |
Recommended Grade | PK+ |
Material | plastic, ink, felt |
Description
This assortment of markers features 10 classic Crayola colors with high-quality, true-to-color ink. Add bold, vibrant color to artwork, school assignments, and other creative projects. The variety of bright, classic colors in this pack invites imaginative expression. With a slender tip, each Fine Line Marker is a precise drawing tool. Ideal for coloring in small areas, these markers are also great for writing or drawing thin lines or dots. These markers lay down plenty of vibrant color and won't smudge or bleed through paper. Crayola Markers contain recycled plastic resin, which keeps hundreds of tons of plastic out of landfills every year. Bring beauty and color to your world and help keep plastic out of landfills. Crayola art supplies and activities help children express, create, and connect through colorful play. Includes 200 Washable Fine Line Markers (20 markers in each of 10 colors: Brown, Yellow, Orange, Red, Violet, Blue, Green, Black, Flamingo Pink, and Dolphin Gray), divided storage box and 12 replacement caps.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNWORKS Construction Paper, 58lb, 9 x 12, Sky Blue, PK50 (7603)
- AVERY DENNISON Label, 0.75", Round, Assorted, PK1008 (05472)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb., Painted (12876)
- SHOCKWATCH G-Force Indicator Label, 100G, PK50 (SD-100G)
- CRAYOLA Pencil Color 12Pk Lng (68-4012)
- CRAYOLA Portfolio Series Oil Pastels, 12 Assorted Colors, PK300 PK (52-3630)
- CRAYOLA Original Formula Marker Classpack®, Broad Line, 16 Colors, PK256 (BIN588201)
- CRAYOLA Crayola® Washable Markers, Broad Line, Assorted Colors, PK40 (5878-58)
- CRAYOLA Colors of the World Markers, Broad Line, 24 Colors Per Set, 48PK (587802)
- CRAYOLA Crayon, Classic Color, Assorted, PK24 (523024)
- TESTORS Metallic Gold Hobby Paint 0.25 oz (1144C-2)
- Crayola