Shop All Arts & Crafts
Crayola
Drawing Chalk, Assorted, PK12
Mfr # 510403
Zoro # G4861739
product price: $2.99
/pk 12, $0.25/ea
Sold in multiples of 2 for $5.98
$5.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.19"
- Color Assorted
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
- Diameter 0.38"
- Weight 0.266 lbs
Product Information
- Brand Crayola
- MFR # 510403
- Zoro # G4861739
- UPC # 071662004033
- Country of Origin Indonesia
- Category Arts & Crafts
Dimensions
Length | 3.19" |
Diameter | 0.38" |
Details
Item | Drawing Chalk,Assorted,PK12 |
Color | Assorted |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Weight | 0.266 lbs |
Number of Colors | 12 |
Set Contains | 12-Stick Set |
Age Recommendation | Ages 4 and Up |
Assortment | Black; Blue; Blue Green; Brown; Green; Orange; Red; Red Violet; Violet; Yellow; Yellow Green; Yellow Orange |
Description
Drawing Chalk,Assorted,Package Quantity12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Matte Coated Paper Roll, 2" Core, 8 mil, 24" x 100 ft, Matte White (0849V349)
- VIBRA-TITE Tamper Detection Marker, Orange (20211)
- BRAND MANAGEMENT GROUP Hp Universal Bond Paper 36X150 (Q1397A)
- AVERY DENNISON Inkjet, Matte Business Cards, 2x3.5, PK250 (8376)
- CRAYOLA Washable Fingerpaint Pack, 3 Assorted Bright Colors, 8 oz Tube (55-1311)
- CRAYOLA Jumbo Crayons, Nontoxic, 16/PK, Assorted PK (CYO520390)
- CRAYOLA Multicultural Colors Washable Markers, 240PK (CYO588228)
- CRAYOLA Washable Window Markers, PK24 (BIN588165)
- CRAYOLA Ultra-Clean Washable Markers Classpack®, Fine Line, 10 Colors, PK200 (BIN588211)
- CRAYOLA Markers, Broad Point, Assorted, PK200 (588200)
- DIXON TICONDEROGA Modeling Clay Assortment, 4 Pc (DIX00740)
- Crayola