Shop All Arts & Crafts
Crayola
Dough Classpack, 3 oz, 8 Assorted Colors, 24PK
Mfr # 57-0171
Zoro # G405736761
product price: $28.29
/pk 24, $1.18/ea
$28.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Type Modeling Dough
- Features Classpack®—Includes 24 buckets, 3 oz each.
- Net Weight (Oz.) 4.5 lbs
- Age Recommendation Ages 2 and Up
Product Information
- Brand Crayola
- MFR # 57-0171
- Zoro # G405736761
- UPC # 628165720986
- Country of Origin China
- Category Arts & Crafts
Details
Item | Clay/Pottery |
Color | Assorted |
Type | Modeling Dough |
Features | Classpack®—Includes 24 buckets, 3 oz each. |
Net Weight (Oz.) | 4.5 lbs |
Age Recommendation | Ages 2 and Up |
Packing Type | Bucket |
Clay/Pottery Type | Modeling Dough |
Assortment | Brown; Green; Orange; Red; Sky Blue; Violet; White; Yellow |
Description
Crayola Dough is a non-crumbling, blendable, and reusable soft dough that encourages kids to play and create with their hands! These Classpacks are perfect for introducing children to molding and sculpting. Air tight tubs maintain freshness and usability. The dough is soft and easy to mold and a fun way to introduce colors and color blending. Classpack includes eight assorted colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Shipping Tags with Wire, 11.5 pt, PK1000 (12603)
- XEROX XEROX VERSALINK C600/605 - BLACKK (106R03899)
- UNIVERSAL Message Arrow Flags, "Sign Here", Assorted Colors, 0.5"x1.75", PK120 (UNV99011)
- AVERY Big Tab™ Pocket Insertable Plastic Dividers, 8-Tab Set, PK3 (7709)
- CRAYOLA Classic Broad Line Markers, 10/ST, AST PK (CYO587722)
- CRAYOLA Crayola® Washable Markers, Broad Line, Assorted Colors, PK40 (5878-58)
- CRAYOLA Washable Paint, Red, 16 oz Bottle (54-2016-038)
- CRAYOLA Crayola® Model Magic® Modeling Compound, Asstd Colors, 2 lb. Tub (4415)
- CRAYOLA Ultra-Clean Washable Crayons, Large Size, 8 Colors Per Set, 48PK (3280)
- CRAYOLA Crayola® Crayon Classpack®, Reg Size, 64 Colors, PK832 (5280-19)
- PACON Rainbow Kraft Paper, 36"x1000ft., Canary (63080)
- Crayola