Shop All Arts & Crafts
Crayola
Crayons, Large, PK400
Mfr # 528038
Zoro # G7101431
original price:
$68.59
2% off
$66.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Marking Tool Tip Size Group Large
- Features Large Crayons, 50 of each color
- Size Large
- Temp. Range Soften at 105° F; Melt at 128° F
Product Information
- Brand Crayola
- MFR # 528038
- Zoro # G7101431
- UPC # 071662980382
- Country of Origin Mexico
- Category Arts & Crafts
Dimensions
Marking Tool Tip Size Group | Large |
Size | Large |
Crayon Size | 4" × 0.44" |
Details
Item | Crayons,Large,PK400 |
Color | Assorted |
Features | Large Crayons, 50 of each color |
Temp. Range | Soften at 105° F; Melt at 128° F |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Weight | 11 lbs |
Assortment | Black; Blue; Brown; Green; Orange; Red; Violet; Yellow |
Age Recommendation | Ages 4 and up |
Description
Crayons,Large, Package Quantity 400
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASE LOGIC Notion 17.3" Laptop Backpack (3204202)
- MEASURETEK Digital Platform Bench Scale 300 lb./150kg Capacity (12R966)
- UNI-BALL ELITE Stick Roller Ball Pen, Bold 0.8mm, Purple Ink, Wht/Purple Barrel (69025)
- 5 CORE 5 Core Fishing Scale 110lb/50kg Capacity -Hanging Digital Luggage Weighing Scales w Measuring Tape (LS-006)
- CRAYOLA Crayola Signature Brush + Detail Dual-Tip Markers, Pack of 16 (BIN586501)
- CRAYOLA Washable Paint, 6 Colors, Blue/Green/Orange/Red/Violet/Yellow, 2 oz (541204)
- CRAYOLA Bulk Crayons, Carnation Pink, 12PK (52-0836-010)
- CRAYOLA Crayon, Classic Color, Assorted, PK16 (523016)
- CRAYOLA Washable Paint, Red, 16 oz Bottle (54-2016-038)
- CRAYOLA Washable Finger Paint, White, 16 oz. Bottle, PK3 (5513165053)
- UNIVERSAL Glue Stick, .28 oz., Stick, Clear, PK12 (UNV75748)
- Crayola