Shop All Arts & Crafts
Crayola
Crayon, Largeg, Tuck Box, Assorted, PK8
Mfr # 520080
Zoro # G7494685
product price: $2.79
/pk 8, $0.35/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Size Large
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
- Features Tuck Box
- Temp. Range Soften at 105° F; Melt at 128° F
Product Information
- Brand Crayola
- MFR # 520080
- Zoro # G7494685
- UPC # 071662200800
- Country of Origin Mexico
- Category Arts & Crafts
Dimensions
Size | Large |
Marking Tool Tip Size Group | Large |
Crayon Size | 4" x 0.44" |
Details
Item | Crayons |
Color | Assorted |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Features | Tuck Box |
Temp. Range | Soften at 105° F; Melt at 128° F |
Weight | 0.188 lbs |
Age Recommendation | Ages 4 and up |
Assortment | Black; Blue; Brown; Green; Orange; Red; Violet; Yellow |
Description
Crayon,Largeg,Tuck Box,Assorted,Package Quantity 8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Address Label, Self-Adhesive, White, PK2 (30251)
- AVERY 3" Slant Ring Durable Binder, White (AVE17042)
- TAPECASE Carton Tape, Paper, Brown/Red, 3Inx450Ft (15C805)
- RED BRAND Staple Panel Galv 2-1/2 50Lb (80498)
- CRAYOLA Non-Washable Classpack Markers, Fine Point, 10 Colors, PK200 (BIN588210)
- CRAYOLA Color Wonder Mess Free Coloring Pad + Markers, Paw Patrol, PK2 (757007)
- CRAYOLA Washable Super Tips with Silly Scents, PK100 (BIN585050)
- CRAYOLA Bulk Crayons, Regular Size, Black, PK144 (BIN83651)
- CRAYOLA Crayola Dough Classpack, 3 oz., PK 48 (BIN570174)
- CRAYOLA Washable Paint, Yellow, 16 oz Bottle (54-2016-034)
- CREATIVITY STREET Jumbo Craft Sticks, Natural, 6" x 0.75", PK1000 (PAC3776-01)
- Crayola