Shop All Arts & Crafts
Crayola
Crayon Classpack®, Regular Size, 8 Colors, PK800
Mfr # BIN528008
Zoro # G5631833
$70.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow, Blue, Green, Brown, Red, Black, Orange, Violet
- Material wax, pigment
- Recommended Age 3+ Years
- Recommended Grade PK+
Product Information
- Brand Crayola
- MFR # BIN528008
- Zoro # G5631833
- UPC # 71662980085
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Yellow, Blue, Green, Brown, Red, Black, Orange, Violet |
Material | wax, pigment |
Recommended Age | 3+ Years |
Recommended Grade | PK+ |
Description
Crayola Crayons provide color-loving kids with 8 hues that feature vibrant, long-lasting color. Amp up school projects and artistic endeavors with high-quality results. Crayola Crayons can last 35 percent longer, based on square foot coverage against key competitors. Children can enjoy drawing more pictures and filling coloring books even longer. Crayola art supplies and activities help children express, create, and connect through colorful play. This bulk Crayon Classpack includes enough supplies for the entire class! A total of 800 crayons are included in this set. There are 100 regular-sized crayons in each of the following 8 colors: Yellow, Blue, Green, Brown, Red, Black, Orange and Violet.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Straight Trimmer, 8-Inch (G108)
- EXCEL BLADES Razor Pull Saw Blade, 3/4 in. Depth (30440IND)
- DAYMARK Removeable Adhesive 1"x1" Octagon Monday Triling Label, PK12000 (IT110060B-1-MON)
- ZORO SELECT Foam Pouch, Anti-Static, 9" L, 12" W, PK150 (56KZ79)
- CRAYOLA Metallic Crayons, Regular Size, 24 Colors Per Set, 144PK (528815)
- CRAYOLA Ultra-Clean Washable Crayons - Regular Size, 64 Count, PK2 (523287)
- CRAYOLA Oil Pastels, Neon, 12 Count, PK6 (524613)
- CRAYOLA Washable Paint, Yellow, 16 oz. Bottles, PK6 (5420167034)
- CRAYOLA Glitter Crayons, Regular Size, 24 Colors Per Set, 144PK (523715)
- CRAYOLA Create + Carry Art Case (46814)
- PACON SunWorks, CONSTRUCTION PAPER, 58LB, 12 X 18, BRIGHT GREEN, 50PK (9607)
- Crayola