Shop All Arts & Crafts
Crayola
Crayon, Classic Color, Assorted, PK8
Mfr # 523008
Zoro # G7494676
product price: $0.84
/pk 8, $0.11/ea
Sold in multiples of 8 for $6.72
$6.72
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.31"
- Length 3.63"
- Color Assorted
- Material Wax
- Marking Tool Tip Size Group Standard
Product Information
- Brand Crayola
- MFR # 523008
- Zoro # G7494676
- UPC # 071662000080
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Width | 0.31" |
Length | 3.63" |
Marking Tool Tip Size Group | Standard |
Size | Standard |
Crayon Size | 3.63" x 0.31" |
Details
Item | Crayon,Classic Color,Assorted,PK8 |
Color | Assorted |
Material | Wax |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Temp. Range | Soften at 105° F; Melt at 128° F |
Features | Peggable Retail Pack |
Weight | 0.102 lbs |
Colored Material Type | Wax |
Assortment | Black; Blue; Brown; Green; Orange; Red; Violet; Yellow |
Age Recommendation | Ages 4 and up |
Description
Package Quantity 8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Scotch Sealing Tape Clear, 48 mm x 100 m (373+)
- ENCORE PACKAGING Strap Tensioner, Polypropylene/Polyester (EP-1150)
- CARDINAL 2" Slant D-Ring Binder, White (22132)
- EXPO Low-Odor Dry Erase Marker Office Pack, Fine Bullet Tip, Assorted, PK36 (2003893)
- CRAYOLA Project XL Poster Markers, Classic, 4 Count, PK3 (588356)
- CRAYOLA Ultra-Clean Washable Markers Classpack®, Broad Line, 8 Colors, PK200 (BIN588200)
- CRAYOLA Staonal Marking Crayons, Black, PK8 (5200023051)
- CRAYOLA Washable Finger Paint, White, 16 oz. Bottle, PK3 (5513165053)
- CRAYOLA Washable Paint, Magenta, 16 oz Bottle (54-2016-069)
- CRAYOLA Pencil Color 12Pk Lng (68-4012)
- MARSH Marsh® Oil Boards, 6" x 16", Tan, 975/Case (STOB0616)
- Crayola