Shop All Arts & Crafts
Crayola
Crayon, Classic Color, Assorted, PK24
Mfr # 523024
Zoro # G7495026
product price: $2.45
/pk 24, $0.10/ea
Sold in multiples of 3 for $7.35
$7.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.31"
- Length 3.63"
- Color Assorted
- Material Wax
- Features Peggable Retail Pack
Product Information
- Brand Crayola
- MFR # 523024
- Zoro # G7495026
- UPC # 071662000240
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Width | 0.31" |
Length | 3.63" |
Size | Standard |
Marking Tool Tip Size Group | Standard |
Crayon Size | 3.63" x 0.31" |
Details
Item | Crayon,Classic Color,Assorted,PK24 |
Color | Assorted |
Material | Wax |
Features | Peggable Retail Pack |
Temp. Range | Soften at 105° F; Melt at 128° F |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Weight | 0.281 lbs |
Assortment | Apricot; Black; Blue; Blue Green; Blue Violet; Brown; Carnation Pink; Cerulean; Dandelion; Gray; Green; Green Yellow; Indigo; Orange; Red; Red Orange; Red Violet; Scarlet; Violet; Violet Red; White; Yellow; Yellow Green; Yellow Orange |
Colored Material Type | Wax |
Age Recommendation | Ages 4 and up |
Description
Crayon,Classic Color,Assorted,Package Quantity 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Large Tip, Black Color Family, 12 PK (80623)
- KLEIN TOOLS High-Leverage Electrician Scissors / Snip (22000)
- GHENT Ghent 4' x 8' Bulletin Board - Natural Cork - Oak Wood Frame (WK48)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 8", 4 mil, Clear, Pk1000 (5CNK1)
- CRAYOLA Chalk, Drawing, Assorted, PK144 (510400)
- CRAYOLA Ultra-Clean Washable Markers Classpack®, Fine Line, 10 Colors, PK200 (BIN588211)
- CRAYOLA Dough Classpack, 3 oz, 8 Assorted Colors with 81 Modeling Tools (57-0172)
- CRAYOLA Washable Paint, Orange, 16 oz (54-2016-036)
- CRAYOLA Educational Watercolors Classpack, 36/BX, Ast PK (CYO538101)
- CRAYOLA Multicultural Colors Washable Markers, 240PK (CYO588228)
- MARSH Marsh® Rolmark Replacement Roller, Black, 1/Each (STRO42)
- Crayola