Shop All Arts & Crafts
Crayola
Crayon, Classic Color, Assorted, PK16
Mfr # 523016
Zoro # G7494719
product price: $2.25
/pk 16, $0.14/ea
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.31"
- Length 3.63"
- Color Assorted
- Material Wax
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
Product Information
- Brand Crayola
- MFR # 523016
- Zoro # G7494719
- UPC # 071662000165
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Width | 0.31" |
Length | 3.63" |
Marking Tool Tip Size Group | Standard |
Size | Standard |
Crayon Size | 3.63" x 0.31" |
Details
Item | Crayons |
Color | Assorted |
Material | Wax |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Features | Peggable Retail Pack |
Temp. Range | Soften at 105° F; Melt at 128° F |
Age Recommendation | Ages 4 and up |
Assortment | Black; Blue; Blue Green; Blue Violet; Brown; Carnation Pink; Green; Orange; Red; Red Orange; Red Violet; Violet; White; Yellow; Yellow Green; Yellow Orange |
Weight | 0.192 lbs |
Colored Material Type | Wax |
Description
Crayon,Classic Color,Assorted,Package Quantity 16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON Ziploc Space Bag Storage Bag, L, Nylon/Polyethylene, Clear, Vacuum Seal Closure, 21-1/2 in L, 33-1/2 in W (70422)
- UWE Washdown NTEP Scale, 100 lb, .02 lb, 16x16" Base, Legal for Trade SS Bench Scale, 2" Backlit Display (TitanH 100-16)
- GREAT PAPERS Certificate Faux Parchment, Blue, PK50 (2014028)
- EPSON 22B - Black Erc Ribbons - (ERC-22B)
- CRAYOLA Air-Dry Clay, 25 lb., White (575001)
- CRAYOLA Air-Dry Clay, White, 5 lb Tub, PK2 (BIN575055)
- CRAYOLA Ultra-Clean Washable Crayons - Regular Size, 64 Count, PK2 (523287)
- CRAYOLA Ultra-Clean Washable Markers Classpack®, Broad Line, 8 Colors, PK200 (BIN588200)
- CRAYOLA Construction Paper, 96 Sheets, PK12 (993000)
- CRAYOLA Crayon, Twisbe, Mini, 10, PK10 (529715)
- SUNWORKS Paper, Construction, 12x 18", Hot Pink, PK50 (9107)
- Crayola