Shop All Pencils
Crayola
Color Pencil, Short Barrel, Assorted, PK12
Mfr # 684112
Zoro # G4698471
product price: $1.95
/pk 12, $0.16/ea
Sold in multiples of 4 for $7.80
$7.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood
- Barrel Color Assorted
- Includes Eraser No
- Color Assorted
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
Product Information
Dimensions
Graphite Diameter | 3.3 mm |
Details
Item | Pencils |
Material | Wood |
Barrel Color | Assorted |
Includes Eraser | No |
Color | Assorted |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Weight | 0.088 lbs |
Numeric Graphite Scale | #1 |
Graphite Color Assortment | Black; Blue; Brown; Green; Light Brown; Orange; Red Orange; Red; Sky Blue; Violet; Yellow; Yellow Green |
Art/Drafting Pencil Grade | Student |
HB Graphite Scale | 2B |
Pencil Grip Type | Round |
Pencil Barrel Color Assortment | Black; Blue; Brown; Green; Light Brown; Orange; Red Orange; Red; Sky Blue; Violet; Yellow; Yellow Green |
Description
Color Pencil,Short Barrel,Assorted,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Light Duty: 16"W x 6"H x 20"L Shrink Tunnel, 110V, Tabletop (ST-1606-20-110V-Tabletop)
- SHARPIE Stick Permanent Pen, Fine 0.8 mm, Blue PK12 (1742664)
- OXFORD Index Card, Plain, 3"X5", Cherry, PK100 (7320CHE)
- HILLMAN Hillman Fasteners 842272 3 in. Vinyl Letters Kit; Black & White (842272)
- CRAYOLA Pencil, Color, Ast, PK100 (68-8100)
- CRAYOLA Watercolor Pencils, PK72, Recommended Age: 6+ Years (BIN4304)
- CRAYOLA Signature Blend + Shade Colored Pencils in Tin, PK24 (682015)
- CRAYOLA Colored Pencils, PK96 (BIN684008BN)
- CRAYOLA Short Colored Pencils, PK64 (683364)
- CRAYOLA Crayola® Twistables® Colored Pencils, PK72 (BIN687408)
- PENTEL Pencil, Champ, 0.5Mm, Gy, PK12 (AL15A)
- Crayola Pencils