Shop All Arts & Crafts
Crayola
Chalk, Drawing, Assorted, PK144
Mfr # 510400
Zoro # G7102761
product price: $24.95
/pk 144, $0.17/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.19"
- Color Assorted
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
- Set Contains 144-Stick Set
- Weight 1.3 lbs
Product Information
- Brand Crayola
- MFR # 510400
- Zoro # G7102761
- UPC # 071662004002
- Country of Origin Indonesia
- Category Arts & Crafts
Dimensions
Length | 3.19" |
Diameter | 0.38" |
Details
Item | Chalk,Drawing,Assorted,PK144 |
Color | Assorted |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Set Contains | 144-Stick Set |
Weight | 1.3 lbs |
Number of Colors | 24 |
Assortment | (6) Blue; (6) Blue Green; (6) Blue Violet; (6) Brown; (6) Dark Blue; (6) Dark Brown; (6) Dark Green; (6) Gray; (6) Green; (6) Light Blue; (6) Magenta; (6) Orange; (6) Peach; (6) Pink; (6) Red; (6) Red Orange; (6) Red Violet; (6) Turquoise Blue; (6) Violet; (6) White; (6) Yellow; (6) Yellow Green; (6) Yellow Orange |
Age Recommendation | Ages 4 and Up |
Description
Chalk,Drawing,Assorted,PK144, Package Quantity 144
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS HD Carpet Shear w/Ring, Curved, Blunt, 9-Inch (G718LRCB)
- ACCO CLIPS BINDER MED 12PK (A7072050)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 60 Yd., PK36 (GI117-00G)
- XEROX High-Yield Toner, 10,500 Page-Yield, Black (006R04685)
- CRAYOLA Crayons, w/Sharpener, 120 Assorted Crayon Colors (CYO526920)
- CRAYOLA Ultimate Crayon Collection, PK152 (520030)
- CRAYOLA Washable Paint, Yellow, 16 oz. Bottles, PK6 (5420167034)
- CRAYOLA Portfolio Series Oil Pastels, 12 Assorted Colors, PK300 PK (52-3630)
- CRAYOLA Color Wonder Mess Free Coloring Pad + Markers, Paw Patrol, PK2 (757007)
- CRAYOLA Crayon, Classic Color, Assorted, PK16 (523016)
- PACON Paper, Construction, 12" x 18", Purple, PK50 (103051)
- Crayola