Shop All Arts & Crafts
Crayola
Chalk, Crayola, Assorted, PK12
Mfr # 510816
Zoro # G7494901
Sold in multiples of 9 for $8.91
$8.91
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3"
- Color Assorted
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
- Assortment (2) Blue; (2) Green; (2) Orange; (2) Red; (2) Violet; (2) Yellow
- Set Contains 12-Stick Set
Product Information
- Brand Crayola
- MFR # 510816
- Zoro # G7494901
- UPC # 071662008161
- Country of Origin Indonesia
- Category Arts & Crafts
Dimensions
Length | 3" |
Diameter | 0.38" |
Details
Item | Chalk,Crayola,Assorted,PK12 |
Color | Assorted |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Assortment | (2) Blue; (2) Green; (2) Orange; (2) Red; (2) Violet; (2) Yellow |
Set Contains | 12-Stick Set |
Weight | 0.136 lbs |
Age Recommendation | Ages 4 and Up |
Number of Colors | 6 |
Description
Chalk,Crayola,Assorted,PK12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Sanford Ink 35549 Paint Sharpie Oil Base; Medium Point; Black (YYSP-SAN35549)
- XEROX Cyan Toner Cartridge 15K YLD (006R01516)
- TAPE LOGIC Tape Logic® Seal Safe® Carton Sealing Tape Dispenser, 3", Green/White, 1/Each (TDSS3)
- TARIFOLD Tarifold 5-Pocket Wall Display Starter Set (W290)
- CRAYOLA Bulk Crayons, Orange, Regular Size, 144PK (520836036)
- CRAYOLA Ultra-Clean Marker, 24PK (CYO587810)
- CRAYOLA Washable Glitter Glue, 9 Carton, Assorted PK (CYO693527)
- CRAYOLA Washable Paint, Red, Gallon (5421285038)
- CRAYOLA Fabric Markers, Fine Line, PK30 (BIN588626)
- CRAYOLA Model Magic Modeling Compound, Black, 4 oz. Per Pack, 6PK (4451)
- KRAFT TOOL Glaschip #20 Glitter, 1 lb. (DC456)
- Crayola