Shop All Arts & Crafts
Crayola
Artista II Washable Tempera Paint, Turquoise, 16 oz Bottle
Mfr # 54-3115-048
Zoro # G103666964
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Brush; Sponge
- Capacity 16 oz
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
- Finish Matte
- Paint Sub-Category Poster Tempera
Product Information
- Brand Crayola
- MFR # 54-3115-048
- Zoro # G103666964
- UPC # 71662650483
- Country of Origin United States
- Category Arts & Crafts
Details
Item | Paints |
Color | Turquoise |
Application Method | Brush; Sponge |
Capacity | 16 oz |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Finish | Matte |
Paint Sub-Category | Poster Tempera |
Intended Application Environment | Interior |
Number of Colors | 1 |
Binder/Vehicle Ingredient(s) | Water-Soluble Adhesive |
Diluent/Solvent Ingredient(s) | Water |
Packaging Type | Bottle |
Recommended Level of Ventilation | None |
Finish/Sheen | Matte |
Description
Color performance and washability in one! Features bright color and a creamy consistency that educators prefer. Good secondary color mixing for teaching color theory. Provides good opacity and coverage, and can be used on a variety of surfaces including newspaper, cardboard, and papier mache.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAZIC PRODUCTS BAZIC® Tape Refill, Invisible Tape, 3/4" x 1000", PK12 (906)
- PELICAN Pick N Pluck Foam for 1060 (1062)
- U BRANDS Magnetic Dry Erase Board with Aluminum Frame, 72 x 48, White Surface (073U0001)
- NEWPATH LEARNING Science Readiness Learning Center Game - All About Plants (24-0021)
- CRAYOLA Paint, Tmpra, Artsta Ii, White (543115053)
- CRAYOLA Washable Paint, Red, 16 oz Bottle (54-2016-038)
- CRAYOLA Premier Tempera Paint, Orange, 16 oz Bottle (54-1216-036)
- CRAYOLA Classpack Triangular Crayons, 16 Colors, PK256, 256PK (52-8039)
- CRAYOLA Paint, Washable, 1 Gallon, Turquoise (CYO54212848)
- CRAYOLA Washable Paint, Red, Gallon (5421285038)
- CHENILLE KRAFT Wood Colored Craft Sticks, 4-1/2", PK1000 (3775-02)
- Crayola