Shop All Wall Mount Hooks
Crawfords
Crawford CMDH2-6 2 Pack Metal Multi Tool Holder
Mfr # 158154
Zoro # G504068756
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Crawfords
- MFR # 158154
- Zoro # G504068756
- Country of Origin China
- Category Wall Mount Hooks
Description
Features
- 2 Pack.
- Metal Multi Tool Holder.
- Ideal For Holding A Variety Of Tools.
- Heavy Duty Up To 50 LB.
- Mounting Hardware Included.
- Dimension - 6.75 L x 3 W x 4.5 H in.
- Item Weight - 1.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAKO Jako Pivot Door Hinge; Satin Nickel (2505NS)
- PROSOURCE Glide Swivel Chair 7/8In Brass (FE-51144-PS)
- TRINE TRINE: 65P Weatherproof Low Voltage Pushbutton (TRN-65P-ES)
- MIDWEST FASTENER 90° x 1" x 1" Brown Plastic Mounting Brackets 10PK (39444)
- CRAWFORDS SG1G-6 Giant Spring Grip (1409713)
- CRAWFORDS SS18 Screw In Bike Hook, 2PK (695312)
- CRAWFORDS Crawford 18025 Peg Locks - 25 Pack (716654)
- CRAWFORDS Crawford 13010-6 Deluxe Overhead Storage Hook (5518568)
- CRAWFORDS Crawford 14510-75 10 in. Double Prong Peg Hook (708370)
- CRAWFORDS CMLH-6 Metal Long Handle Tool Hanger (158157)
- CRAWFORD Hook Tool U Screwin Cd2 (SS13)
- Crawfords Wall Mount Hooks