Shop All Air Cleaners and Accessories
Crane Usa
Small Air Purifier with 2.5 PPM filter capability
Mfr # EE-7002AIR
Zoro # G210063359
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 9.25 in
- Width 9.25 in
- Voltage 120V
- Height 7.25 in
Product Information
- Brand Crane Usa
- MFR # EE-7002AIR
- Zoro # G210063359
- UPC # 818767012118
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 9.25 in |
Width | 9.25 in |
Height | 7.25 in |
Details
Item | Air Purifier |
Color | White |
Voltage | 120V |
Material | Plastic |
Number of Speeds | 3 |
Weight | 4 lbs |
Standards | CARB Approved |
Includes | HEPA Filter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER Gas Valve2Stage Dsi Gas Valve 36H54-470 (1175187)
- ARMSTRONG 14K60 Compressor-Tec 208/230V 5 (14K60)
- BESTAIR PRO 20x25x5 Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (G5-2025-11-2)
- TPI INDUSTRIAL TPI Fostoria Infrared Heater FSS-4348-3 Electric Overhead 4.30 kW 480V (FSS43483)
- CRANE USA Air Purifier, Medium room size (EE-5068)
- CRANE USA Air Purifier, Small room size (EE-5067)
- CRANE USA Air Purifier, Large room size (EE-5069)
- BRIGHT DYES Dye Tracer Tablet, Fl Red, PK200 (101103)
- DAYTON Portable Air Cleaner, HEPA, 36/65/80 CFM (2HPC3)
- DAYTON Industrial Air Cleaner, 3000/2500/2000CFM (2HNR9)
- QUEENAIRE Queenaire QTT24-IIQt Thunder 24-Ii Odor Eliminator and Deodorizer (QTT24-II)
- Crane Usa Air Cleaners and Accessories