Shop All Air Cleaners and Accessories
Crane Usa
Desk Top Air Purifier and Fan with UVC light
Mfr # EE-5073
Zoro # G310063358
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 7 in
- Width 7 in
- Voltage 120V
- Height 11 in
Product Information
- Brand Crane Usa
- MFR # EE-5073
- Zoro # G310063358
- UPC # 818767012439
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 7 in |
Width | 7 in |
Height | 11 in |
Details
Item | Air Purifier |
Color | White |
Voltage | 120V |
Number of Speeds | 3 |
Includes | HEPA Filter |
Features | UV Light |
Weight | 3 lbs |
Material | Plastic |
Standards | CARB Approved |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKOOL Ceiling Kit (CK-24)
- ALL-FILTERS 12X30X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (12301.8 6PK)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 26 Plates - Subcooler - 96k BTU (ACH-70X-26M-F)
- TPI INDUSTRIAL Fan Mount 120VAC , (ACM-W)
- CRANE USA Air Purifier, Large room size (EE-5069)
- CRANE USA Small Air Purifier with 2.5 PPM filter capability (EE-7002AIR)
- CRANE USA Air Purifier, Medium room size (EE-5068)
- CRANE USA Air Purifier, Small room size (EE-5067)
- TRUSENS TruSens Air Purifier 15inx19inx32in 21KG (Z7000AP)
- KOCH Filter, HEPA99.99, Prtcl, 30x36x5.875" (H29G3X1)
- OMNITEC DESIGN HEPA Filter, 24 in H x 24 in W x 12 in L (OAH2424-20)
- Crane Usa Air Cleaners and Accessories