Shop All Dehumidifiers
Crane Usa
Crane Dehumidifier, 1.5 Pint, White
Mfr # EE-1000
Zoro # G710035535
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 6 in
- Height 12 in
- Color White
- Bucket Capacity 4 Pints
Product Information
- Brand Crane Usa
- MFR # EE-1000
- Zoro # G710035535
- UPC # 818767011555
- Country of Origin China
- Category Dehumidifiers
Dimensions
Width | 6 in |
Height | 12 in |
Details
Item | Dehumidifier |
Voltage | 120V |
Color | White |
Bucket Capacity | 4 Pints |
Cabinet Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 8040G023 120/60 110/50 Vac 3/4" (8040G023)
- NC FILTRATION 16x16 PRIMARY FILTERS FOR 600 NEG AIR, PK 40 (41227)
- JB INDUSTRIES Digital Micron Gauge With Case, LCD (DV-24N)
- JOHNSON CONTROLS Pressure Control, Low, 50 to 500 (P70CA-2C)
- BLACK & DECKER 50 Pint Portable Dehumidifier (BDT50WTB)
- GLOBAL INDUSTRIAL Dehumidifier Commercial Grade Refrigeration 250 Pints a Day Dehumidification with Water Pump (246704)
- ALORAIR BASEMENT/CRAWL SPACE DEHUMIDIFIERS REMOVAL 120 PPD SATURATION, 55 PINT (HD55-White)
- DRI-EAZ Industrial Dehumid, 320cfm, w/ Drain Pump (LGR 6000Li)
- DRI-EAZ Industrial Dehumidifier, 64 Pt Per Day, Std Refrigerant, Built-In Drain Pump/Continuous Drain, 115V (F203-A)
- JHS 35 Pint DOE Dehumidifier (D025B-35PT)
- DRI EAZ F203-A DrizAir 1200 Dehumidifier - 145 Pints (104677)
- Crane Usa Dehumidifiers