Shop All Air Cleaners and Accessories
Crane Usa
Air Purifier, Small room size
Mfr # EE-5067
Zoro # G510063356
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 8 in
- Width 8 in
- Voltage 120V
- Height 13 in
Product Information
- Brand Crane Usa
- MFR # EE-5067
- Zoro # G510063356
- UPC # 818767011579
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 8 in |
Width | 8 in |
Height | 13 in |
Details
Item | Air Purifier |
Color | White |
Voltage | 120V |
Weight | 8 lbs |
Material | Plastic |
Includes | HEPA Filter |
Number of Speeds | 3 |
Standards | CARB Approved |
Features | UV Light |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Propeller (6378010)
- NORDFAB End Cap, Galvanized Steel, 22 ga (8010003774)
- NATIONAL GUARD Louver, Dk Bronze, 24x18 (L-700-RXDKB-24x18)
- SUPCO Round Run Capacitor, CR30X370R (CR30X370R)
- CRANE USA Small Air Purifier with 2.5 PPM filter capability (EE-7002AIR)
- CRANE USA Air Purifier, Medium room size (EE-5068)
- CRANE USA Air Purifier, Large room size (EE-5069)
- KOCH Filter, HEPA99.97, SS, 24x24x12 (H66E1X1)
- BRIGHT DYES Dye Tracer Liquid, Blue, 1 Gallon (106002-01G)
- PURISYSTEMS AIR FILTER SYSTEM AIR SCRUBBER WITH 5-STAGE FILTRATION SYSTEM (HEPA 600 UVIG-Orange)
- UV AIRE Air Purifier, 120V AC, 0.5A, White, 30 W (UV-16/120)
- Crane Usa Air Cleaners and Accessories