Shop All Air Cleaner Filters
Crane Usa
Air Purifier Filter for EE-5069
Mfr # HS-1943
Zoro # G810035558
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With EE-5069
- Height (In.) 6 in
- Width (In.) 8 in
- Color White
- Length (In.) 8 in
Product Information
- Brand Crane Usa
- MFR # HS-1943
- Zoro # G810035558
- UPC # 818767011586
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Height (In.) | 6 in |
Width (In.) | 8 in |
Length (In.) | 8 in |
Details
For Use With | EE-5069 |
Item | Air Purifier Filter |
Color | White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL R8182H1070 Triple Aquastat (R8182H1070)
- PRO-SET Vacuum Gauge, Digital, 1/4" Flare (VG200)
- HONEYWELL HOME Low Voltage Thermostat, 2 H 2 C, Hardwired/Battery, 24VAC (TH5220D1029)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F843)
- FELLOWES Air Cleaner Filter, 16-1/2x5-1/4x1-1/4 (9287001)
- EXTRACT-ALL Portable Down Draft Collector (S-DD1)
- HONEYWELL Es06F-1/2A Replacement Filter (ES06F-1/2A)
- EVA-DRY/MOMENTUM SALES & MKTG Dacasso a9202 Jasper Brown Suede Leather Coffee Sleeve (a9202)
- HONEYWELL F76S1056 2" Water Filter With (F76S1056)
- HOLMES Holmes RPP105-RHL 7 Air Purifier Carbon Filter (RPP105=RHL)
- JONARD TOOLS Articulating Arm, For w/ Fume Absorber (SAK-90)
- Crane Usa Air Cleaner Filters