Shop All Valve Parts
Crane
Diaphragm 1.5" PTFE / EPDM Backed FDA (214/EPDM)
Mfr # 1.500-PR
Zoro # G6471343
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.5"
- Application Valves
Product Information
- Brand Crane
- MFR # 1.500-PR
- Zoro # G6471343
- Country of Origin United Kingdom
- Category Valve Parts
Dimensions
Size | 1.5" |
Details
Item | Valve Diaphragm |
Application | Valves |
Description
Diaphragm 1.5" PTFE / EPDM Backed FDA (214/EPDM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Pipe Shears, 1-3/4" Cutting Capacity (2268 2)
- UNIWELD Tube Bender, 1/4, 5/16, 3/8 In, Soft Metals (70015)
- REED PIVOT HEAD VALVE KEY W/3FT EX (VKP10)
- ZORO SELECT 1" x 4" TOE Black Pipe Nipple Sch 80 (40606TS)
- CRANE DialEse Cartridge Repair Kit Valve Parts And Accessory (C7050)
- HONEYWELL THERMAL SOLUTIONS S7820A1007 Remote Reset Module (S7820A1007)
- PLEWS-EDELMANN AIR TANK VALVE 1/8 in. MNPT (TRFL38900)
- VICTOR Valve Stem Assembly for Cutting Attach. (0662-0014)
- ASCO Valve Rebuild Kit, For 4KY35 (302337)
- NAUGATUCK Float Ball, Round, Copper, 10 In (GRC1020RG)
- STONEL QUARTZ 10-40V-DC VALVE POSITION INDICATOR (ISQ2KC1R)
- Crane Valves