Shop All Printer Labels
Crane Consumables
Label, Yellow, 6" H, PK4
Mfr # 4060TA-PYEL1Mr
Zoro # G7895925
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Thermal Transfer Printer
- Label Height 6 in
- Color Yellow
- Labels per Roll 1,000
- Adhesive Yes
Product Information
- Brand Crane Consumables
- MFR # 4060TA-PYEL1Mr
- Zoro # G7895925
- Country of Origin United States
- Category Printer Labels
Dimensions
Label Height | 6 in |
Height | 6" |
Length | 6" |
Width | 4" |
Label Width | 4 in |
Core Dia. | 3 in |
Details
Item | Printer Label |
Printer Series Compatibility | Thermal Transfer Printer |
Color | Yellow |
Labels per Roll | 1,000 |
Adhesive | Yes |
Legend | Blank |
Application | Shipping Label |
Tape Format | Die Cut - Tag |
Background Color | Yellow |
Material | Thermal Transfer Paper |
Temp. Range | -4 Degrees to 176 Degrees F |
For Use With | Thermal Transfer Printers |
Metal Detectable | No |
Rolls per Case | 4 |
Printer Compatibility | Industrial Label Printer |
Label Color | Yellow |
For Print Method | Thermal Transfer |
Description
Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Colored Thermal Transfer Label Rolls - Ribbon Required, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 6 in, Label Color Yellow, Core Dia. 3 in, Labels per Roll 1,000, Rolls per Case 4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Tape Teflon 3/4 X520 (TTB75)
- HP Paper, Coated, Heavy, 35#, 36x100 (C6030C)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Green, 1000/Case (G11031D)
- XEROX Toner Cartridge, 7000 Page, Black, Printer Brand: Xerox (106R01395)
- CRANE CONSUMABLES Label, Blue, 6" H, PK4 (4060DC-P290U1Mr)
- CRANE CONSUMABLES Label, Yellow, 6" H, PK4 (4060DC-PYEL1Mr)
- CRANE CONSUMABLES Label, Orange, 6" H, PK4 (4060TA-P021U1Mr)
- CRANE CONSUMABLES Label, Green, 6" H, PK4 (4060TA-P351U1Mr)
- CRANE CONSUMABLES Label, Green, 6" H, PK4 (4060DC-P351U1Mr)
- AVERY Textured Arched Print-to-the-Edge Labels, Laser Printers, 4.75 x 3.5, White, 40PK (22826)
- AVERY Budgeting Planner Stickers, Budget Theme, Assorted Colors, PK1224, 1224PK (6788)
- Crane Consumables Printer Labels