Shop All Printer Labels
Crane Consumables
Label, Green, 6" H, PK4
Mfr # 4060TA-P351U1Mr
Zoro # G7895776
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Thermal Transfer Printer
- Label Height 6 in
- Color Green
- Labels per Roll 1,000
- Legend Blank
Product Information
- Brand Crane Consumables
- MFR # 4060TA-P351U1Mr
- Zoro # G7895776
- Country of Origin United States
- Category Printer Labels
Dimensions
Label Height | 6 in |
Length | 6" |
Height | 6" |
Width | 4" |
Core Dia. | 3 in |
Label Width | 4 in |
Details
Item | Printer Label |
Printer Series Compatibility | Thermal Transfer Printer |
Color | Green |
Labels per Roll | 1,000 |
Legend | Blank |
Metal Detectable | No |
Printer Series Compatability | Thermal Transfer Printer |
Tape Format | Die Cut - Tag |
Application | Shipping Label |
Adhesive | Yes |
For Use With | Thermal Transfer Printers |
Material | Thermal Transfer Paper |
Temp. Range | -4 Degrees to 176 Degrees F |
Background Color | Green |
Printer Compatibility | Industrial Label Printer |
For Print Method | Thermal Transfer |
Rolls per Case | 4 |
Label Color | Green |
Description
Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Colored Thermal Transfer Label Rolls - Ribbon Required, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 6 in, Label Color Green, Core Dia. 3 in, Labels per Roll 1,000, Rolls per Case 4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLD SEAL Sheet Protectors, 11in. x 17in. Heavyweight Diamond Clear Poly, Side Loading, Ledger Size, 50PK (81405)
- SAUNDERS 8-1/2" x 12" Clipboard, Silver (13031)
- C-LINE PRODUCTS Name Badge, Pin, Insert, 3.5 x 2-1/4", PK100 (94223)
- PENTEL Pen, Writer, Rollerbl, 0.8, Bk, PK12 (R100A)
- CRANE CONSUMABLES Label, Orange, 6" H, PK4 (4060TA-P021U1Mr)
- CRANE CONSUMABLES Label, Green, 6" H, PK4 (4060DC-P351U1Mr)
- CRANE CONSUMABLES Label, Blue, 6" H, PK4 (4060DC-P290U1Mr)
- CRANE CONSUMABLES Label, Yellow, 6" H, PK4 (4060DC-PYEL1Mr)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 4" x 1 1/3", Clear, 1400/Case (LL222CL)
- BROTHER Cartridge, Tape, 1-1/2""-Bk/We (BRTTZE261)
- BAUMGARTENS Magnetic Label Tape, White (BAU66151)
- Crane Consumables Printer Labels