Shop All Step Stools
Cramer
Step Stool, 350 lb Cap, 15-5/8"x15-5/8"x14", Silvertone
Mfr # CRA100101
Zoro # G001858867
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Depth 15.6"
- Color Silver
- Load Capacity 350 lb
- Material Steel
- Overall Height 14"
Product Information
- Brand Cramer
- MFR # CRA100101
- Zoro # G001858867
- UPC # 81875100194
- Country of Origin Taiwan, Province of China
- Category Step Stools
Dimensions
Base Depth | 15.6" |
Overall Height | 14" |
Width (In.) | 15.6" |
Details
Item | Original All-steel Kik-Step Stool |
Color | Silver |
Load Capacity | 350 lb |
Material | Steel |
Description
The all-steel Kik-Step provides firm footing 14-1/2" off the floor. Hidden, spring-loaded casters allow the Kik-Step to roll easily, and then automatically retract when the Kik-Step is stepped on to provide a nonslip step. Wraparound vinyl bumpers protect walls and furniture. Step stool features nonskid vinyl treads and a 350 lb. capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anchor Shackle, Bolt Type, 3/8" Body Size, Width Between Eyes: 21/32 in (55AX96)
- SPX Spx Hpu Remote Control Hs5M-2P: 2 Button, 3 Wire, Single Acting (251154)
- ZORO SELECT Iron Tread Wheel, 6", 2000 lb. (400K32)
- GLOBAL INDUSTRIAL 5500 Lb. Capacity Narrow Aisle Pallet Jack Truck, 18 x 48 Forks (988945)
- CRAMER 2 Steps, Steel Step Stool, 350 lb. Load Capacity, Black (1001-92)
- CRAMER Step Stool, 350 lb Cap, 15-5/8"x15-5/8"x14", Gray (CRA100182)
- CRAMER Office Step Stool, 14-1/2"H, 350lb, Slate (1001-82)
- CRAMER 1 Step, Folding Plastic Step Stand, 300 lb. Load Capacity, Blue (50051PK000063)
- CRAMER Step Stool, Steel, 300 lb., Red (CRA1001-43)
- CRAMER 2 Steps, Steel Step Stool, 350 lb. Load Capacity, Sand (1001-19)
- VESTIL Polyethylene 3 Step Step Stool WT (VST-3-WT)
- Cramer Step Stools