Shop All Step Stools
Cramer
Step Stool, 350 lb Cap, 15-5/8"x15-5/8"x14", Black
Mfr # CRA100192
Zoro # G801859323
product price: $80.39
/ea
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Depth 15.6"
- Color Black
- Load Capacity 350 lb
- Material Vinyl; Steel
- Number of Steps 2
Product Information
- Brand Cramer
- MFR # CRA100192
- Zoro # G801859323
- UPC # 81875100101
- Country of Origin Taiwan, Province of China
- Category Step Stools
Dimensions
Base Depth | 15.6" |
Overall Height | 14" |
Details
Item | Original All-steel Kik-Step Stool |
Color | Black |
Load Capacity | 350 lb |
Material | Vinyl; Steel |
Number of Steps | 2 |
Description
The all-steel Kik-Step provides firm footing 14-1/2" off the floor. Hidden, spring-loaded casters allow the Kik-Step to roll easily, and then automatically retract when the Kik-Step is stepped on to provide a nonslip step. Wraparound vinyl bumpers protect walls and furniture. Step stool features nonskid vinyl treads and a 350 lb. capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 16 ft. Aluminum Stepladder (416)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps (KDSR112242-D3)
- RUBBERMAID COMMERCIAL Resin HD 2-Shelf Utility Cart with Lipped Shelf (Small), 2 Shelves, 500 lb (RCP450088BK)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated (4JX68)
- CRAMER Scooter Stool, Round, 2-Step, 15", Step and Lock Wheels, 300 lb Capacity, Gray (50011PK-82)
- CRAMER 2 Steps, Steel Step Stool, 350 lb. Load Capacity, Black (1001-92)
- CRAMER Scooter Stool, 300 lb Cap., 15-7/16"x15-7/16"x15", Gray (CRA50011PK82)
- CRAMER 1 Step, Folding Step Stool, Gray (50051PK-82)
- CRAMER Office Step Stool, 14-1/2" H, 350lb Red (1001-43)
- CRAMER Scooter Stool, 300 lb Cap, 15", Red (CRA50011PK43)
- COTTERMAN Rolling Ladder, Welded, Platform 12"H, Base Depth: 16" (1001N2626A3E10B3C1P1)
- Cramer Step Stools