Shop All Task Chairs
Cramer
Polyurethane 24" to 34-1/2", No Arms, Black
Mfr # TRMH4-2RK-2
Zoro # G7735147
product price: $1,037.99
/ea
Free Shipping & Returns
$1,037.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style No Arm
- Seat Material Molded Foam, Polyurethane
- Seat Color Black
- Seat Height Range 24" to 34-1/2"
- Seat Width 19 1/2 in
Product Information
- Brand Cramer
- MFR # TRMH4-2RK-2
- Zoro # G7735147
- Country of Origin United States
- Category Task Chairs
Dimensions
Seat Height Range | 24" to 34-1/2" |
Seat Width | 19 1/2 in |
Seat Depth | 19 1/2 in |
Back Height | 15 in |
Overall Width | 19 1/2 in |
Seat Height Min. | 24 in |
Back Width | 17 1/4 in |
Overall Depth | 19 1/2 in |
Overall Height | 51 1/2 in |
Seat Height Max. | 34 1/2 in |
Maximum Overall Height | 51 1/2 in |
Notional Size | Standard |
Maximum Seat Height | 34 in |
Minimum Seat Height | 24 in |
Description
Intensive Task Chair, Adjustable Arms Not Applicable, Overall Width 19 1/2 in, Overall Depth 19 1/2 in, Maximum Seat Height 34 in, Maximum Overall Height 51 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 19 1/2 in, Seat Width 19 1/2 in, Seat Material Molded Foam, Polyurethane, Back Material Polyurethane, Frame Material Carbon Steel, Number of Arms 0, Weight Capacity 350 lb, Tilt Configuration Freely Locking Tilt, Series Triton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 30" High No Back Orange Metal Barstool Square Seat (CH-31320-30-OR-GG)
- MADISON PARK Queen Size Room in a Bag Bed, Grey - 24 Piece (MPE10-608)
- WHOLE SPACE IMPORT 58x64 W Crdls Mini Blind (603237)
- ZORO SELECT Shower Curtain, Polyurethane Coated Polyester, White, 72 in W, 72 in L (4EEZ3)
- CRAMER Vinyl 24" to 34-1/2", Adjustable Arms, Black (TMLH4-2RK-2B)
- CRAMER Polyurethane 21-1/2 to 29-1/4", Adjustable Arms, Black (TRMM4-2RK-2B)
- CRAMER Polyurethane Task Chair, 22-3/4" to 33-1/4", Adjustable Arms, Black (RPMH2-252-2B)
- CRAMER Polyurethane Task Chair, 22-3/4" to 33-1/4", No Arms, Black (RPMH2-252-2)
- CRAMER Vinyl 24" to 34-1/2", No Arms, Black (TMLH4-2RK-2)
- CRAMER Polyurethane Task Chair, 23-1/4" to 33-1/4", No Arms, Blue (TRMH4-2RI-2)
- DREAMSEAT Curve Task Chair with Arizona Cardinals Helmet Logo (XZOCCURVE-PSNFL20002)
- Cramer Task Chairs