Shop All Step Stools
Cramer
One Up Nonslip Folding Step Stool, Blue
Mfr # CRA50051PK63
Zoro # G707203510
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Depth 9.5"
- Color Blue
- Material Plastic
- Number of Steps 1
- Overall Height 11.3"
Product Information
- Brand Cramer
- MFR # CRA50051PK63
- Zoro # G707203510
- Country of Origin China
- Category Step Stools
Dimensions
Base Depth | 9.5" |
Overall Height | 11.3" |
Width (In.) | 14.5" |
Details
Item | One Up Nonslip Folding Step Stool |
Color | Blue |
Material | Plastic |
Number of Steps | 1 |
Description
Folding step stool offers easy flipopen operation when you need it and then folds for convenient storage when not in use The large 14 x 11 platform and nonslip rubber tread provide secure footing Highdensity plastic construction makes this stool lightweight, yet extremely durable Stool holds up to 250 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 10x4-1/2x11-1/2 In., Rubber (26W603)
- BAUER LADDER End Cap Replacement Kit for Bauer Fiberglass Extension Ladders (07101)
- LIFT-RITE Lift-Rite - Big Joe GWK-L50-LW L-50 Load Wheel Kit for Manual Pallet Jack - Black (GWK-L50-LW)
- VESTIL Maroon Tread Swivel Polyurethane 8 x 2 Caster (CST-C44-8X2PU-S)
- CRAMER Scooter Stool, 300 lb Cap, 15", Red (CRA50011PK43)
- CRAMER 2 Steps, Steel Step Stool, 350 lb. Load Capacity, Black (1001-92)
- CRAMER Office Step Stool, 14-1/2"H, 350lb, Slate (1001-82)
- CRAMER 2 Steps, Steel Step Stool, 350 lb. Load Capacity, Sand (1001-19)
- CRAMER Scooter Stool, Round, 2-Step, 15", Step and Lock Wheels, 300 lb Capacity, Gray (50011PK-82)
- CRAMER Step Stool, 350 lb Cap, 15-5/8"x15-5/8"x14", Gray (CRA100182)
- VESTIL Adj. Steel Stand, 6-3/4-8-3/4 H, 19 x 36 (AHT-L-1936)
- Cramer Ladders