Shop All Step Stools
Cramer
Office Step Stool, 14-1/2" H, 350lb Red
Mfr # 1001-43
Zoro # G0147542
product price: $79.49
/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Series Kik Step (R)
- Overall Height 14 1/2 in
- Base Depth 16 in
- Caster Type Spring Mounted
Product Information
- Brand Cramer
- MFR # 1001-43
- Zoro # G0147542
- UPC # 081875100163
- Country of Origin Taiwan, Province of China
- Category Step Stools
Dimensions
Overall Height | 14 1/2 in |
Base Depth | 16 in |
Bottom Width | 16 in |
Top Step Depth | 11 in |
Top Step Height | 14 1/4 in |
Manufacturers Warranty Length | 10 yr Limited |
Platform Depth | 16 in |
Platform Width | 16" |
Upper Platform Dia. | 11" |
Ladder Height | 1 ft 2 in |
Details
Item | Round Office Stool |
Color | Red |
Series | Kik Step (R) |
Caster Type | Spring Mounted |
Weight Capacity | 350 lb. |
Material | Steel |
Number of Steps | 2 |
Step Stool Product Group | Round Office Stool |
Finish | Stainless steel |
Load Capacity | 350 lb |
Ladder Actuation | Spring-Loaded Casters |
Net Weight | 11 lb |
Description
Step Stool Product Group Round Office Stool, Number of Steps 2, Overall Height 14 1/2 in, Material Steel, Load Capacity 350 lb, Top Step Height 14 1/4 in, Top Step Depth 11 in, Bottom Width 16 in, Base Depth 16 in, Color Red, Finish Stainless Steel, Series Kik Step (R), Manufacturers Warranty Length 10 yr Limited, Ladder Actuation Spring-Loaded Casters, Net Weight 11 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Hook Chain Blue 5/16In (N177-261)
- RUBBERMAID COMMERCIAL Rigid Caster, 5" (GRFG4501L10000)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 685 lb Max Load, Zinc Plated (4JX72)
- ZORO SELECT Anti-Slip Ladder Rung, 50 in. L x 3 in. W (63A4L125-48.75)
- CRAMER Scooter Stool, 300 lb Cap, 15", Red (CRA50011PK43)
- CRAMER 1 Step, Folding Plastic Step Stand, 300 lb. Load Capacity, Blue (50051PK000063)
- CRAMER Step Stool, 350 lb Cap, 14.25"x16"x16", Red (CRA100143)
- CRAMER Scooter Stool, Round, 2-Step, 15", Step and Lock Wheels, 300 lb Capacity, Gray (50011PK-82)
- CRAMER 2 Steps, Steel Step Stool, 350 lb. Load Capacity, Sand (1001-19)
- CRAMER 1 Step, Folding Step Stool, Blue (50051PK-63)
- CLINTON Koala, Yellow, Laminate Step Stool (10-K)
- Cramer Step Stools