Shop All Stepladders
Cramer
9.50" Plastic One Up Nonslip Folding Step Stool
Mfr # CRA50051PK82
Zoro # G601859400
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ladder Height 9.50"
- Material Plastic
- Color Gray
- Closed Depth 11.5"
Product Information
- Brand Cramer
- MFR # CRA50051PK82
- Zoro # G601859400
- UPC # 81875178117
- Country of Origin China
- Category Stepladders
Dimensions
Ladder Height | 9.50" |
Closed Depth | 11.5" |
Details
Item | One Up Nonslip Folding Step Stool |
Material | Plastic |
Color | Gray |
Description
Folding step stool offers easy flip-open operation when you need it and then folds for convenient storage when not in use. The large 14" x 11" platform and nonslip rubber tread provide secure footing. High-density plastic construction makes this stool lightweight, yet extremely durable. Stool holds up to 250 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Caster 3" Bucket (6111L3)
- ZORO SELECT Solid Wheel, Ribbed, 10" Dia., Ball Bearing (53CM88)
- CASTERHQ 3-1/2"x1-1/4" Gray Thermo Plastic Rubber Wheel, Threaded Stem Caster80 (HD-5235-22-TPR)
- CROSBY Eye Hook, 4000 lb., Gr 80, Steel (1028024)
- BAUER LADDER 10 ft Fiberglass Stepladder (35010)
- WERNER 3 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6203)
- WERNER 6 ft Fiberglass Twin Stepladder, 375 lb Capacity (T7406)
- SURTEK 2Step Folding Stepladder (TT2)
- LITTLE GIANT LADDERS 6 ft 6 in Fiberglass Safety Cage, 375 lb Capacity (19702)
- BAUER LADDER Professional Grade 4' Fiberglass Stepladder - 1AA 375 lb. (36604)
- LOUISVILLE 8 ft Fiberglass Stepladder, 375 lb Capacity (FS1308HD)
- Cramer Ladders