Shop All Step Stools
Cramer
1 Step, Folding Plastic Step Stand, 300 lb. Load Capacity, Blue
Mfr # 50051PK000063
Zoro # G1724103
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Depth 11 in
- Bottom Width 16 5/8 in
- Color Blue
- Load Capacity 300 lb
- Material Plastic
Product Information
- Brand Cramer
- MFR # 50051PK000063
- Zoro # G1724103
- UPC # 081875178186
- Country of Origin China
- Category Step Stools
Dimensions
Base Depth | 11 in |
Bottom Width | 16 5/8 in |
Overall Height | 9 1/2 in |
Top Step Depth | 11 in |
Top Step Height | 9 1/2 in |
Closed Height | 0.25 ft |
Step Width | 12 in |
Closed Depth | 11 in |
Details
Item | Folding Step |
Color | Blue |
Load Capacity | 300 lb |
Material | Plastic |
Number of Steps | 1 |
Step Tread | Antislip Vinyl |
Finish | Smooth |
Net Weight | 29.5 lb |
Nestable | No |
Ladder Tread | Antislip Vinyl |
Description
Step Stool Product Group Folding Step, Number of Steps 1, Overall Height 9 1/2 in, Material Plastic, Load Capacity 300 lb, Top Step Height 9 1/2 in, Top Step Depth 11 in, Bottom Width 16 5/8 in, Base Depth 11 in, Color Blue, Finish Smooth, Closed Depth 11 in, Closed Height 3 in, Step Tread Antislip Vinyl, Net Weight 29.5 lb, Step Width 12 in, Nestable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW Roller Track Ceiling Mount Support Bracket (TRACK-CM1)
- VESTIL TOEBOARD FOR PIPE SAFETY RAILING 72 INCHES BLACK (VDKR-6-TB-BK)
- GLEASON REEL 100 Amp Alligator Clip Individual (GC-ALG)
- GPS - GENERIC PARTS SERVICE Complete Wheel Kit for Manual Pallet Jack GWK-EAGLE55-CK - Fits Eagle Model # Eagle 55 (GWK-EAGLE55-CK)
- CRAMER Step Stool, Steel, 300 lb., Red (CRA1001-43)
- CRAMER 2 Steps, Plastic Step Stool, 300 lb. Load Capacity, Red (50011PK-43)
- CRAMER Step Stool, 350 lb Cap, 15-5/8"x15-5/8"x14", Gray (CRA100182)
- CRAMER Scooter Stool, 300 lb Cap., 15-7/16"x15-7/16"x15", Gray (CRA50011PK82)
- CRAMER Step Stool, Steel, 350 lb., Silver (100101)
- CRAMER 1 Step, Folding Plastic Step Stand, 300 lb. Load Capacity, Gray (50051PK000082)
- LOUISVILLE 3 Steps, Fiberglass Step Stand, 375 lb. Load Capacity, Orange/Silver (FY8003)
- Cramer Step Stools