Shop All Arts & Crafts
Crafty Dab
Window Writers Paint, 10 Colors, 48 ml
Mfr # 75556
Zoro # G5631176
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red, Pink, Orange, Yellow, Green, Blue, Purple, White, Black, Brown
- Recommended Age 5+ Years
- Recommended Grade K+
- Material paint
Product Information
- Brand Crafty Dab
- MFR # 75556
- Zoro # G5631176
- UPC # 14137755566
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Red, Pink, Orange, Yellow, Green, Blue, Purple, White, Black, Brown |
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Material | paint |
Description
The assorted Crafty Dab Window Paint and Window Writer is a smooth-flowing art tool that is perfect for painting and decorating windows with ease. Bring home the Crafty Dab Window Writers for designing your door windows and car windows; kids will love to play with them and doodle on glass panes. Great for painting hobbies and projects. The paint does not dry up, crack or peel off upon drying and stays for as long as you want. These window paints come in bottles designed with special spring mechanism to prevent leakage and spills. Non-toxic paints safe to use by children. Packed in ergonomically designed bottles with matching caps for easy identification of colors. Includes 10 vibrant colors: Red, Pink, Orange, Yellow, Green, Blue, Purple, White, Black, and Brown. Each bottle includes 1.4 oz with a 24mm applicator.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll 24" x 2000 ft., 1/32" Thickness, Pk3 (5VFC3)
- LENA TOYS Powerful Giants Garbage Truck (2166)
- PENTEL Pen, Gel, Wow, 0.7Mm, Bk, PK12 (K437A)
- BUSINESS SOURCE Stapler, Standup, Full, Black/Gray (65646)
- CRAFTY DAB Kids Scented Paint Markers, Assorted Colors, PK12 (CV75626)
- CRAFTY DAB Dab'n Stic School Glue, 1.7 oz, PK12 (50798)
- CRAFTY DAB Poster Paint, Assorted Colors, 48 ml, PK10 (78923)
- CRAFTY DAB School Glue, Clear, 1.7 oz, PK12 (50799)
- CRAFTY DAB Scented Paint Markers, PK10 (75640)
- CRAFTY DAB Washable Poster Paint Markers, Assorted Colors, PK8 (CV78819)
- CLASSROOM CREATIONS 28 oz Paint Dispensing Pump (CL2484422)
- Crafty Dab