Shop All Arts & Crafts
Crafty Dab
Scented Paint Markers, PK10
Mfr # 75640
Zoro # G5634895
product price: $17.39
/pk 10, $1.74/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 5+ Years
- Material paint
- Recommended Grade K+
Product Information
- Brand Crafty Dab
- MFR # 75640
- Zoro # G5634895
- UPC # 14137756402
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Age | 5+ Years |
Material | paint |
Recommended Grade | K+ |
Description
Crafty Dab Paint Assortments; A new, special, positive acting spring valve applicator with special foam applicator designed for easy use with no mess. All non-toxic, fast drying, non clogging. No drips - no spills. Ergonomic shaped bottles and caps for maximum control in any hand. 48 ml per color. Kid's Paint is vibrant colors and washable. Fine 15mm tip for control. Classic Colors: 10 gorgeous colors to create your arts desire.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Scissors, 5 In L, Orange/Gray, Ambidextrous (1069765)
- PROTEKTIVE PAK Corrugated Shelf Bin, Black, Cardboard, 18 in L x 6 in W x 4 1/2 in H (37108)
- KENSINGTON Laptop Backpack 16 "/43.2cm, Black (K62238B)
- HYGLOSS PRODUCTS Gusseted Paper Bags, Size #6, Pastel Colors, PK84 (66289)
- CRAFTY DAB Washable Poster Paint Markers, Assorted Colors, PK8 (CV78819)
- CRAFTY DAB School Glue, Clear, 1.7 oz, PK12 (50799)
- CRAFTY DAB Window Writers Paint, 10 Colors, 48 ml (75556)
- CRAFTY DAB Poster Paint, Assorted Colors, 48 ml, PK10 (78923)
- CRAFTY DAB Dab'n Stic School Glue, 1.7 oz, PK12 (50798)
- CRAFTY DAB Kids Scented Paint Markers, Assorted Colors, PK12 (CV75626)
- PACON Card Stock, White, 8.5 x 11, PK120 (P101281)
- Crafty Dab