Shop All Protective Floor Coverings
Crafttex
9Mat Clear Floor Protector for Carpet - 38" x 39"
Mfr # CC111001009R
Zoro # G306587455
product price: $77.25
/ea
Free Shipping & Returns
$77.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 38 in
- Width 39 in
- Material Polycarbonate
- Thickness 0.085 in
- Color Clear
Product Information
- Brand Crafttex
- MFR # CC111001009R
- Zoro # G306587455
- UPC # 841776104314
- Country of Origin United Kingdom
- Category Protective Floor Coverings
Dimensions
Length | 38 in |
Width | 39 in |
Details
Item | Floor Mat |
Material | Polycarbonate |
Thickness | 0.085 in |
Color | Clear |
Includes | Floor Mat Only |
For Use With | Carpets |
Description
CraftTex 9Mat is suitable for compact craft areas. Its unique nine-sided shape provides excellent floor coverage and protection. This mat is made from strong polycarbonate which will not crack, dent, discolor, curl or smell. Perfect for a child's room or small craft areas. This chair mat is recyclable, environmentally safe, free from PVC and toxic chemicals. Polycarbonate 9 sided mat to protect floors from messy craft activities. These mats are available for both carpeted and hard floors.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER CHEMICAL Cleaner, 1 gal. Jug, Mild (TASK2GF/1)
- GOLDEN STAR Dust Mop Kit Complete With Frame/Handle, Red (WCB48CITRR)
- CLASSIC CLEAR 30 gal Trash Bags, 30 in x 36 in, Medium-Duty, 0.71 mil, Clear, 250 PK (WEBBC37)
- RUBBERMAID COMMERCIAL Housekeeping Cart, Black, 24-3/4 in.H (1902465)
- CRAFTTEX Pack of 2 Sewing Machine Mats - 19" x 24" (FPCS1924RA2)
- CRAFTTEX 9Mat Blue Floor Protector for Hard Floor - 38" x 39" (CC121001009RBL)
- BERRY PLASTICS Berry Plastics 1190275 55 Gallon; Industrial Drum Liner; Black (269194)
- ZIP-UP Floor Protection Film for Hard Surface, 36 in x 200 ft (FPF36200)
- TRIMACO 72" x 90' Easy Mask .5-Mil Premium Grade Masking Film (47290)
- ZIP-UP Floor Board Seaming Tape (FBT3164)
- Crafttex Protective Floor Coverings