Shop All Desk Accessories & Organizers
Craftsman
XL Pro Organizer
Mfr # CMST14520
Zoro # G004105135
$29.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Plastic
- Height 15.6"
- Width 17.6"
- Depth 4.6"
Product Information
- Brand Craftsman
- MFR # CMST14520
- Zoro # G004105135
- UPC # 076174816846
- Country of Origin Israel
- Category Desk Accessories & Organizers
Dimensions
Height | 15.6" |
Width | 17.6" |
Depth | 4.6" |
Size | Large |
Details
Promotion Restriction | Not eligible for promotion |
Item | XL Pro Organizer |
Number of Compartments | 12 |
Material | Plastic |
Includes | XL Pro Organizer {{1}} |
Description
XL Pro Organizer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LETRATAG Labler Electronic (1749027)
- READY 2 LEARN Textured Art Tools, Set 1, 4 Pieces (CE6667)
- SCOTCH StrppngTpe8898Blue, 24mmx55m, PK4 (8898)
- IDL PACKAGING 1/2" Basic Steel Strapping Kit, 300 Ft. Tensioner/Sealer/Cutter (B.SSK.12.300)
- CRAFTSMAN Versastack Organizer (CMST17817)
- 3M Scotch® Heavy-Duty Weighted Desktop Tape Dispenser, 3" Core, Plastic, Putty/Brown (C25)
- DEFLECTO Desktop Organizer, Clear, Plastic (DEF350301)
- SAFCO Desktop Organizer, Includes USB Port (3231BL)
- DACASSO Black Leather Deluxe Letter-Size Zip-Around Portfolio (EI-1002)
- KANTEK Black Acrylic and Aluminum Pen Cup (BA-320)
- KANTEK Acrylic File Sorter Desk Organizer (KA466294)
- Craftsman Desk Accessories & Organizers