Shop All Combination Wrenches
Craftsman
Wrenches, 9mm Short Combination Wrench
Mfr # CMMT12083
Zoro # G704078906
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes 9mm Short Combination Wrench {{1}}
- Number of Pieces 1
- Finish Full Polish Chrome
Product Information
- Brand Craftsman
- MFR # CMMT12083
- Zoro # G704078906
- UPC # 885911585538
- Country of Origin India
- Category Combination Wrenches
Details
Promotion Restriction | Not eligible for promotion |
Includes | 9mm Short Combination Wrench {{1}} |
Number of Pieces | 1 |
Finish | Full Polish Chrome |
Description
Wrenches, 9mm Short Combination Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REPAR Spindle Guard, Aluminum, Polycarbonate (FBB-600P-Flat)
- BOSCH Impact Driver Bits, Phillips(R), #1, PK2 (ITPH1102)
- WERA Insulated Slotted Screwdriver 1/4 in Round (05006125001)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120700)
- CRAFTSMAN Wrenches, 3/4" Standard SAE Combination (CMMT44701)
- CRAFTSMAN Wrenches, 9/16" Standard SAE Combination (CMMT44696)
- CRAFTSMAN Wrenches, 14mm Short Metric Combination (CMMT44116)
- CRAFTSMAN Wrenches, 24mm Standard Metric Combinati (CMMT42923)
- CRAFTSMAN Wrenches, 12mm 72 Tooth 12 Point Metric (CMMT42423)
- CRAFTSMAN Wrenches, 27mm Standard Metric Combinati (CMMT42933)
- PROTO Combination Wrench, 6mm Sz, 3-1/4" Length (J1206MES)
- Craftsman Combination Wrenches