Shop All Combination Wrenches
Craftsman
Wrenches, 7/16" 72 Tooth 12 Point SAE Ra
Mfr # CMMT42562
Zoro # G004180774
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Finish Full Polish Chrome
- Includes 7/16-in. 72 Tooth 12 Point SAE Ratcheting Wrench {{1}}
- Number of Pieces 1
Product Information
- Brand Craftsman
- MFR # CMMT42562
- Zoro # G004180774
- UPC # 885911585262
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Includes | 7/16-in. 72 Tooth 12 Point SAE Ratcheting Wrench {{1}} |
Number of Pieces | 1 |
Description
Wrenches, 7/16 In. 72 Tooth 12 Point SAE Ra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 20" Hard Bottom Tool Backpack (94759)
- LEICA LINO Case, Plastic (866132)
- 5.11 Tool Belt, Buckle Belt, Black, Ribbed Weave Nylon Webbing (Belt), Aluminum Anodized (Buckle) (59510)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/8" SAE Socket, 6 Points (4480)
- CRAFTSMAN Wrenches, 19mm Short Metric Combination (CMMT44120)
- CRAFTSMAN Wrenches, 17mm Standard Metric Combinati (CMMT42929)
- CRAFTSMAN Metric Combination Wrench, 32 mm S X 32 (CMMT42936)
- CRAFTSMAN Wrenches, 1/2" Short SAE Combination Wre (CMMT44105)
- CRAFTSMAN Wrenches, 13mm Short Metric Combination (CMMT44115)
- CRAFTSMAN Wrenches, 8mm 72 Tooth 12 Point Metric R (CMMT42420)
- CHANNELLOCK Standard 1-5/16 In. 12-Point Combination Wrench (381926)
- Craftsman Combination Wrenches